This item is Discontinued.

Dell Latitude 3540 15.6 in. Notebook KYHCY

Latitude 3540 15.6 in. Notebook (Discontinued)

  • Mfr # KYHCY
  • Zoro # G909908312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KYHCY
Zoro #
G909908312
UPC #
884116455288
Country of Origin
China

Dimensions

Width
14.13 in
Depth
9.43 in

Details

Standards
EPEAT
Features
13th Gen i3-1315U Processor, 8GB DDR4 RAM | 256GB M.2 SSD, 15.6" 1366 x 768 LCD Display, Integrated Intel UHD, USB 3.2 Gen 1 & Gen 2 Ports, HDMI 1.4 | 3.5mm Audio, Wi-Fi 6E | GbE LAN | Bluetooth, Windows 11 Pro
Color
Gray
Includes
Dell Latitude 3540 15.6" Notebook, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide for 3540, E4 Power Cord 1M for US, Standard Battery, 65W AC rugged Adapter

Description

Complete your everyday tasks whether you are on the go, in the office, or at home with the Dell 15.6'' Latitude 3540 Notebook. Offering a clean and simplistic design with ample power, the Latitude offers robust performance suitable for handling a variety of tasks with ease. Sporting a sleek and contemporary design, the Latitude embraces the modern aesthetic while reducing weight without compromising performance. At the heart of the Latitude is a 13th Gen Intel Core i3-1315U hybrid processor, leveraging P- and E-Cores with an operating frequency up to 4.5 and 3.3 GHz, respectively. Experience enhanced multitasking capabilities with 8GB of DDR4 RAM while a 256GB M.2 PCIe NVMe SSD gives you enough room to store important files while also boosting application performance. Integrated Intel UHD graphics produces high-fidelity visuals on the 1366 x 768 resolution display, ensuring your projects and media look clean and smooth. Connect a wide range of devices to the Latitude with one USB-C 3.2 Gen 2 port, three USB-A 3.2 Gen 1 ports, as well as an HDMI and 3.5mm combo audio port. You can also use integrated Bluetooth technology to use wireless devices such as mice and headphones for a true cable-free experience. Wi-Fi 6E and Gigabit Ethernet LAN networking allows you to connect to various networks wirelessly or wired so you can access your cloud storage, business data, and even stream media with greater bandwidth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.