This item is Discontinued.

Dell Latitude 5440 14 in. Notebook 9XXJ2

Latitude 5440 14 in. Notebook (Discontinued)

  • Mfr # 9XXJ2
  • Zoro # G409908072
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9XXJ2
Zoro #
G409908072
UPC #
884116454052
Country of Origin
China

Dimensions

Depth
8.34 in
Width
12.65 in

Details

Includes
Dell Latitude 5440 14" Notebook, Latitude 5440 Quick Start Guide, Safety/Environment and Regulatory Guide (English/French Multi-language), E4 Power Cord 1M for US, Standard Battery, 65W AC Adapter
Features
13th Gen Intel Core i5-1345U Processor, 16GB DDR4 RAM | 256GB M.2 SSD, 14" 1920 x 1080 IPS Display, Integrated Intel Iris Xe Graphics, Thunderbolt 4 & USB-A 3.2 Gen 1, HDMI 2.0 | 3.5mm Audio, Wi-Fi 6E | GbE LAN | Bluetooth, Windows 11 Pro
Standards
EPEAT Gold, EPEAT
Color
Titan Gray

Description

Complete your everyday tasks whether you are on the go, in the office, or at home with the Dell 14'' Latitude 5440 Notebook. Offering a clean and simplistic design with ample power, the Latitude offers robust performance suitable for handling a variety of tasks with ease. Sporting a sleek and contemporary design, the Latitude embraces the modern aesthetic while reducing weight without compromising performance. At the heart of the Latitude is a 13th Gen Intel Core i5-1345U hybrid processor, leveraging P- and E-Cores with an operating frequency up to 4.7 and 3.5 GHz, respectively. Experience enhanced multitasking capabilities with 16GB of DDR4 RAM while a 256GB M.2 PCIe NVMe SSD gives you enough room to store important files while also boosting application performance. Integrated Intel Iris Xe graphics produces high-fidelity visuals on the 1920 x 1080 resolution display, ensuring your projects and media look clean and smooth. Connect a wide range of devices to the Latitude with two Thunderbolt 4 and two USB-A 3.2 Gen 1 ports as well as an HDMI output, microSD card reader, smart card reader, and 3.5mm combo audio port. You can also use integrated Bluetooth technology to use wireless devices such as mice and headphones for a true cable-free experience. Wi-Fi 6E and Gigabit Ethernet LAN networking allows you to connect to various networks wirelessly or wired so you can access your cloud storage, business data, and even stream media with greater bandwidth. You can also install an optional mobile broadband card for WWAN capabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.