This item is Discontinued.

Dell Latitude 5540 15.6 in. Notebook 9JT1D

Latitude 5540 15.6 in. Notebook (Discontinued)

  • Mfr # 9JT1D
  • Zoro # G209908227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9JT1D
Zoro #
G209908227
UPC #
884116454472
Country of Origin
China

Dimensions

Width
14.08 in
Depth
9.18 in

Details

Standards
EPEAT Gold, EPEAT
Features
13th Gen Intel Core i7-1355U Processor, 16GB DDR5 RAM | 256GB M.2 SSD, 15.6" 1920 x 1080 LCD Display, Integrated Intel Iris Xe Graphics, Thunderbolt 4 & USB-A 3.2 Gen 1, microSD Card Slot, microSD Card Slot, Wi-Fi 6E | GbE LAN | Bluetooth, Windows 11 Pro
Includes
Dell Latitude 5540 15.6" Notebook, Latitude 5540 Quick Start Guide, Safety/Environment and Regulatory Guide (English/French Multi-language), E4 Power Cord 1M for US, Standard Battery, 65W AC Adapter
Color
Titan Gray

Description

Complete your everyday tasks whether you are on the go, in the office, or at home with the Dell 15.6'' Latitude 5540 Notebook. Offering a clean and simplistic design with ample power, the Latitude offers robust performance suitable for handling a variety of tasks with ease. Sporting a sleek and contemporary design, the Latitude embraces the modern aesthetic while reducing weight without compromising performance. At the heart of the Latitude is a 13th Gen Intel Core i7-1355U hybrid processor, leveraging P- and E-Cores with an operating frequency up to 5.0 and 3.7 GHz, respectively. Experience enhanced multitasking capabilities with 16GB of DDR5 RAM while a 256GB M.2 PCIe NVMe SSD gives you enough room to store important files while also boosting application performance. Integrated Intel Iris Xe graphics produces high-fidelity visuals on the 1920 x 1080 resolution display, ensuring your projects and media look clean and smooth. Connect a wide range of devices to the Latitude with two Thunderbolt 4 and two USB-A 3.2 Gen 1 ports as well as an HDMI, microSD card reader, and 3.5mm combo audio port. You can also use integrated Bluetooth technology to connect wireless devices such as mice and headphones for a true cable-free experience. Wi-Fi 6E and Gigabit Ethernet LAN networking allow you to connect to various networks wirelessly or wired so you can access your cloud storage, business data, and even stream media with greater bandwidth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.