This item is Discontinued.

Dell Latitude 7000 7340 13.3 in. Notebook J05WM

Latitude 7000 7340 13.3 in. Notebook (Discontinued)

  • Mfr # J05WM
  • Zoro # G309908059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J05WM
Zoro #
G309908059
UPC #
884116454175
Country of Origin
China

Dimensions

Width
11.8 in
Depth
8.4 in

Details

Color
Aluminum Titan Gray
Features
13th Gen Intel i7-1355U Processor, 16GB LPDDR5 RAM | 512GB M.2 SSD, 13.3" 1920 x 1200 LCD Display, Integrated Intel Iris Xe Graphics, 2 x Thunderbolt 4 Ports, USB-A 3.2 Gen 1 | HDMI 2.0 | 3.5mm Audio, Wi-Fi 6E | Bluetooth, Aluminum Chassis, Wedge Lock Slot | Fingerprint Reader, Windows 11 Pro, Anti-glare Screen
Standards
TCO 9.0, EPEAT Gold
Includes
Dell Latitude 7000 7340 13.3" Notebook, AC Adapter, Lithium Ion Battery, E4 Power Cord (1M For US), Quick Reference Guide, Safety/Environment and Regulatory Guide (English/French Multi-language)

Description

Complete your business work on the go or in the office with the Dell Latitude 7340 Notebook. Offering a clean and simplistic design with ample power, the Latitude offers robust performance suitable for handling a variety of tasks with ease. Sporting a sleek aluminum chassis, the Latitude embraces the business aesthetic while reducing weight so you can easily take it with you on your travels if needed. At the heart of the Latitude is a 13th Gen Intel Core i7-1355U hybrid processor, leveraging two P-Cores and eight E-Cores with an operating frequency up to 5.0 and 3.7 GHz, respectively. Experience enhanced multitasking capabilities with 16GB of LPDDR5 RAM while a 512GB M.2 PCIe NVMe SSD gives you enough room to store important files while also boosting application performance. Integrated Intel Iris Xe graphics produce high-fidelity visuals on the 1920 x 1200 resolution display, ensuring your projects and media look clean and smooth. Connect a wide range of devices to the Latitude with dual Thunderbolt 4 ports, a single USB-A 3.2 Gen 1 port as well as an HDMI 2.0 and 3.5mm combo audio port. You can also use integrated Bluetooth technology to use wireless devices such as mice and headphones for a true cable-free experience. Wi-Fi 6E networking allows you to connect to various wireless networks so you can access your cloud storage, business data, and even stream media with greater bandwidth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.