This item is Discontinued.

Dell Latitude 7000 7440 14 in. Notebook D622W

Latitude 7000 7440 14 in. Notebook (Discontinued)

  • Mfr # D622W
  • Zoro # G909908091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D622W
Zoro #
G909908091
UPC #
884116453291
Country of Origin
China

Dimensions

Depth
8.7 in
Width
12.3 in

Details

Standards
EPEAT Gold
Color
River
Features
13th Gen Intel i7-1365U Processor, 16GB LPDDR5 RAM | 512GB M.2 SSD, 14" 1920 x 1200 LCD Display, Integrated Intel Iris Xe Graphics, 2 x Thunderbolt 4 Ports, USB-A 3.2 Gen 1 | HDMI 2.0 | 3.5mm Audio, Wi-Fi 6E | Bluetooth, Ultralight Magnesium Chassis, Wedge Lock Slot | Fingerprint Reader, Windows 11 Pro, Anti-glare Screen
Includes
Dell Latitude 7000 7440 14" Notebook, Lithium Ion Battery, AC Adapter, Power Cord, Quick Setup Guide, Safety/Environment and Regulatory Guide

Description

Complete your business work while you are out and about with the Dell 14'' Latitude 7440 Ultralight Laptop. Designed for the business professional on the go, the Latitude features a lightweight and compact design that is built for the user who is constantly on the move without compromising performance. Sporting a durable ultralight magnesium chassis in River color, the Latitude embraces the business aesthetic while reducing weight and adding a layer of enhanced durability. At the heart of the Latitude is a 13th Gen Intel Core i7-1365U hybrid processor, leveraging two P-Cores and eight E-Cores with an operating frequency up to 5.2 and 3.9 GHz, respectively. Experience enhanced multitasking capabilities with 16GB of LPDDR5 RAM while a 512GB M.2 PCIe NVMe SSD gives you enough room to store important files while also boosting application performance. Integrated Intel Iris Xe graphics produce high-fidelity visuals on the 1920 x 1200 resolution display, ensuring your projects and media look clean and smooth. Connect a wide range of devices to the Latitude with dual Thunderbolt 4 ports, dual USB-A 3.2 Gen 1 ports, as well as an HDMI 2.0 port and 3.5mm combo audio port. You can also use integrated Bluetooth technology to connect wireless devices such as mice and headphones for a true cable-free experience. Wi-Fi 6E networking allows you to connect to various wireless networks so you can access your cloud storage, business data, and even stream media with greater bandwidth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.