This item is Discontinued.

Dell M115Hd Projector M115HD

M115Hd Projector (Discontinued)

  • Mfr # M115HD
  • Zoro # G2554829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M115HD
Zoro #
G2554829
UPC #
884116128847
Country of Origin
Unknown

Dimensions

Width
4.1"
Depth
4.1"
Height
1.4"
Maximum Diagonal Image Size
80"
Minimum Diagonal Image Size
30"

Details

Item
Mobile Projector - M115HD
Aspect Ratio
0.67361
Speakers
1
Product Type
DLP Projector
Lamp Type
Mercury-free LED
Contrast Ratio
10,000:1
Uniformity
0.8
Native Resolution
1280 x 800
Minimum Projection Distance
38.19"
Operating Power Consumption
52 W
Maximum Projection Distance
101.57"
Input Scan Format
1080p
Number Of Audio Outputs
1
HDMI Version
HDMI 1.3
Speaker Output Mode
Mono
Graphic Mode
WXGA
Standard Mode Brightness
450 lm
Color Supported
1.07 Billion Colors (30-bit)
Platform Supported
PC
Total Number of HDMI Ports
1
Input Voltage
220 V AC
Projection Method
Front
Speaker Output Power
1 W
Audio Line Out
Yes
Number of Lamps
1
Video Signal Standard
HDTV
Output Scan Format
720p
USB
Yes
Standby Power Consumption
500 mW
HDMI
Yes
Normal Mode Lamp Life
30000 Hour
Throw Ratio
1.5
Maximum Lens Aperture
f/2.0
VGA In
Yes
Package Contents
Mobile Projector - M115HD,Power Cord,AC Adapter,Universal 24-Pin to VGA,Carrying Case,User Guide (CD / HTML format),Quick Setup Guide,Product Information Guide

Description

The DELL M115Hd Projector is a DLP Projector with a mercury-free LED lamp. It has a height of 1.4", a width of 4.1", and a depth of 4.1". It has a contrast ratio of 10,000:1.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.