This item is Discontinued.

Dell MD8G4 Extra High-Yield Toner, 9,000 Page-Yield, Yellow MD8G4

MD8G4 Extra High-Yield Toner, 9,000 Page-Yield, Yellow (Discontinued)

  • Mfr # MD8G4
  • Zoro # G403450904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD8G4
Zoro #
G403450904
UPC #
884116087786
Country of Origin
Japan

Details

Item
Print and Imaging Supplies
Max. Page Yield
9000
Color
Yellow
For Use With
DellĀ® C3760dn, C3760n, C3765dnf
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Dell
Weight
0.66 lbs
Supply Type
Toner
Yield Type
Extra High-Yield
Device Types
Laser Printer

Description

Produce clearly printed documents and images with this toner cartridge. With a simple design, it makes installation and removal a quick, easy process.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.