This item is Discontinued.

Dell MOBILE PRECISION 3480 CORE_I5-1350P 16GB 2DIMMS 256GB SS NT WLS W11 3C 14IN GD44D

MOBILE PRECISION 3480 CORE_I5-1350P 16GB 2DIMMS 256GB SS NT WLS W11 3C 14IN (Discontinued)

  • Mfr # GD44D
  • Zoro # G414884293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD44D
Zoro #
G414884293
UPC #
884116445913
Country of Origin
United States

Dimensions

Height
0.83"
Width
12.7"
Depth
8.3"
Screen Size
14"

Details

Item
Mobile Workstation
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
256 GB
Network (RJ-45)
Yes
Processor Generation
13th Gen
Operating System Platform
Windows
HDMI
Yes
Screen Mode
Full HD
Processor Model
i5-1350P
Drive Type
SSD
Bluetooth
Yes
Environmentally Friendly
Yes
System Memory Technology
DDR5 SDRAM
Graphics Controller Model
Iris Xe Graphics
Keyboard Localization
English (US)
vPro Technology
Yes
Graphics Memory Technology
DDR5 SDRAM
Front Camera/Webcam
Yes
Installed Slot Memory
16 GB
Processor Type
Core i5
Wireless LAN
Yes
Total Installed System Memory
16 GB
Number of Cells
3-cell
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Power Plug Type
Type C
Display Screen Technology
In-plane Switching (IPS) Technology
Finger Print Reader
Yes
Maximum Turbo Speed
4.70 GHz
System Memory Speed
4800 MHz
Number of Thunderbolt 4 Ports
2
Maximum Supported System Memory
64 GB
Number of USB 3.2 Gen 1 Ports
2
Screen Resolution
1920 x 1080
Processor Speed
1.90 GHz
Display Screen Type
LCD
Total Number of Memory Slots
2
Keyboard Backlight
Yes
Energy Star
Yes
Installed Slot Memory Configuration
2 x 8GB
Graphics Memory Accessibility
Shared
Total Number of USB Ports
2
Features
Anti-glare Screen
Number of Occupied Memory Slots
2
Ethernet Technology
Ethernet
Processor Core
Dodeca-core (12 Core)
Operating System
Windows 11 Pro
Standard Refresh Rate
60 Hz
Maximum Power Supply Wattage
65 W
Package Contents
Mobile Precision 3480,Standard Battery,AC Adapter,E4 Power Cord 1M for US,Safety and Regulatory Documents English,French,Dutch,Quick Setup Guide-Mobile Precision 3480-
Series
3000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.