This item is Discontinued.

Dell MOBILE PRECISION 3580 CORE_I5-1335U 16GB 2DIMMS 256GB SS NT 1920X1080 WLS W11 2NXWW

MOBILE PRECISION 3580 CORE_I5-1335U 16GB 2DIMMS 256GB SS NT 1920X1080 WLS W11 (Discontinued)

  • Mfr # 2NXWW
  • Zoro # G714897818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NXWW
Zoro #
G714897818
UPC #
884116446217
Country of Origin
United States

Dimensions

Height
0.90"
Depth
9.2"
Width
14.1"
Screen Size
15.6"

Details

Features
Anti-glare Screen
Total Number of Memory Slots
2
Installed Slot Memory
16 GB
Wireless LAN
Yes
Finger Print Reader
Yes
Processor Core
Deca-core (10 Core)
System Memory Speed
3200 MHz
Maximum Power Supply Wattage
65 W
Maximum Supported System Memory
64 GB
HDMI
Yes
Total Number of USB Ports
2
Processor Speed
1.30 GHz
Energy Star
Yes
Number of Thunderbolt 4 Ports
2
Total Installed System Memory
16 GB
Bluetooth
Yes
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
256 GB
Number of Cells
3-cell
Installed Slot Memory Configuration
2 x 8GB
Graphics Controller Model
Iris Xe Graphics
Ethernet Technology
Ethernet
Number of USB 3.2 Gen 1 Ports
2
Package Contents
Mobile Precision 3580,Standard Battery,AC Adapter,Power Cord,Safety and Regulatory Documents,Quick Setup Guide
Front Camera/Webcam
Yes
Infrared Camera
Yes
Standard Refresh Rate
60 Hz
System Memory Technology
DDR4 SDRAM
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Generation
13th Gen
Environmentally Friendly
Yes
Operating System
Windows 11 Pro
Screen Resolution
1920 x 1080
vPro Technology
Yes
Operating System Platform
Windows
Number of Occupied Memory Slots
2
Keyboard Localization
English (US)
Processor Model
i5-1335U
Maximum Turbo Speed
4.60 GHz
Keyboard Backlight
Yes
Graphics Memory Accessibility
Shared
Power Plug Type
Type C
Network (RJ-45)
Yes
Drive Type
SSD
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Graphics Memory Technology
DDR4 SDRAM
Screen Mode
Full HD
Processor Type
Core i5
Series
3000
Item
Mobile Workstation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.