This item is Discontinued.

Dell MOBILE PRECISION 7680 CORE I7-13850HX 32GB 1DIMM 512GB SS NVIDIA RTX 1000 NT WLS 0F2DH

MOBILE PRECISION 7680 CORE I7-13850HX 32GB 1DIMM 512GB SS NVIDIA RTX 1000 NT WLS (Discontinued)

  • Mfr # 0F2DH
  • Zoro # G614897826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F2DH
Zoro #
G614897826
UPC #
884116454816
Country of Origin
China

Dimensions

Height
9.13"
Screen Size
16"
Width
14"
Depth
10.2"

Details

Maximum Supported System Memory
128 GB
Network (RJ-45)
Yes
Processor Core
Icosa-core (20 Core)
Graphics Memory Accessibility
Dedicated
Processor Generation
13th Gen
Graphics Memory Capacity
6 GB
Maximum Power Supply Wattage
180 W
Total Installed System Memory
32 GB
Infrared Camera
Yes
Processor Model
i7-13850HX
vPro Technology
Yes
Ethernet Technology
Gigabit Ethernet
Installed Slot Memory Configuration
1 x 32GB
Screen Resolution
1920 x 1200
Total Number of USB Ports
3
Operating System Platform
Windows
Standard Refresh Rate
60 Hz
Front Camera/Webcam
Yes
Total Solid State Drive Capacity
512 GB
Number of USB 3.2 Gen 1 Ports
2
Keyboard Backlight
Yes
Graphics Memory Technology
GDDR6
System Memory Speed
5600 MHz
Number of Cells
6-cell
Environmentally Friendly
Yes
Bluetooth
Yes
Number of USB 3.2 Gen 2 Type-C Ports
1
Processor Speed
2.20 GHz
Maximum Turbo Speed
5.30 GHz
Graphics Controller Model
RTX A1000
Number of Occupied Memory Slots
1
Operating System
Windows 11 Pro
Wireless LAN Standard
IEEE 802.11ax
Energy Star
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Type
Core i7
Wireless LAN
Yes
AC Adapter Frequency
50 Hz
Screen Mode
Full HD Plus
Keyboard Localization
English (US)
Installed Slot Memory
32 GB
Drive Type
SSD
Features
Anti-glare Screen
HDMI
Yes
Number of Thunderbolt 4 Ports
2
System Memory Technology
DDR5 SDRAM
Package Contents
Mobile Precision 7680,Lithium Polymer Battery,AC Adapter,E5 Power Cord 1M US,Safety and Regulatory Documents English,French,Dutch,Quick Setup Guide for Mobile Precision 7680
Series
7000
Item
Mobile Workstation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.