This item is Discontinued.

Dell MOBILE PRECISION 7680 CORE I7-13850HX 32GB 1DIMM 512GB SS NVIDIA RTX 3000 NT WLS 210V1

MOBILE PRECISION 7680 CORE I7-13850HX 32GB 1DIMM 512GB SS NVIDIA RTX 3000 NT WLS (Discontinued)

  • Mfr # 210V1
  • Zoro # G614897871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210V1
Zoro #
G614897871
UPC #
884116454830
Country of Origin
China

Dimensions

Screen Size
16"
Depth
10.2"
Height
1.08"
Width
14"

Details

Total Number of USB Ports
3
Display Screen Type
LCD
Operating System
Windows 11 Pro
Bluetooth
Yes
Network (RJ-45)
Yes
Processor Model
i7-13850HX
AC Adapter Frequency
50 Hz
Graphics Memory Capacity
12 GB
Backlight Technology
LED
Infrared Camera
Yes
Maximum Power Supply Wattage
240 W
HDMI
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of Occupied Memory Slots
1
VR Ready
Yes
Camera Privacy Shutter
Yes
Charger Included
Yes
Features
ExpressCharge
Processor Generation
13th Gen
Number of USB 3.2 Gen 1 Type-A Ports
2
Screen Resolution
1920 x 1200
Number of Thunderbolt 4 Ports
2
TCO Certified
Yes
Total Installed System Memory
32 GB
Keyboard Localization
English (US)
Total Solid State Drive Capacity
512 GB
Operating System Platform
Windows
Processor Type
Core i7
Processor Core
Icosa-core (20 Core)
Number of USB 3.2 Gen 2 Type-C Ports
1
Environmental Certification
TCO Certified Edge
Maximum Supported System Memory
128 GB
System Memory Speed
5600 MHz
Wireless LAN
Yes
Display Screen Technology
PremierColor Technology
vPro Technology
Yes
Energy Star
Yes
Number of Cells
6-cell
Front Camera/Webcam
Yes
Drive Type
SSD
Graphics Memory Accessibility
Dedicated
Keyboard Backlight
Yes
Environmentally Friendly
Yes
Maximum Turbo Speed
5.30 GHz
Ethernet Technology
Gigabit Ethernet
Brightness
500 Nit
Screen Mode
Full HD Plus
Package Contents
Mobile Precision 7680, Lithium Polymer Battery, AC Adapter, Quick Setup Guide, E5 Power cord 1M US, Safety and Regulatory Documents (English,French,Dutch)
System Memory Technology
DDR5 SDRAM
Graphics Controller Model
RTX 3500 Ada
Standard Refresh Rate
60 Hz
Installed Slot Memory
32 GB
Processor Threads
28
Installed Slot Memory Configuration
1 x 32GB
Graphics Memory Technology
GDDR6
Total Number of Memory Slots
1
Series
7000
Item
Mobile Workstation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.