Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dell NEW DELL MOBILE PRECISION 7PHMC

NEW DELL MOBILE PRECISION (Discontinued)

  • Mfr # 7PHMC
  • Zoro # G714897788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7PHMC
Zoro #
G714897788
UPC #
884116473961
Country of Origin
China

Dimensions

Height
0.95"
Screen Size
15.6"
Width
14.1"
Depth
9.2"

Details

Keyboard Backlight
Yes
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
GPS
Yes
Processor Model
i5-12600H
System Memory Technology
DDR5 SDRAM
Total Number of USB Ports
2
Maximum Power Supply Wattage
90 W
Cellular Network Supported
WCDMA
Environmentally Friendly
Yes
Wireless LAN
Yes
Front Camera/Webcam
Yes
Number of Thunderbolt 4 Ports
2
Total Solid State Drive Capacity
256 GB
Total Number of Memory Slots
2
Screen Resolution
1920 x 1080
Front Camera/Webcam Resolution
1 Megapixel
Network (RJ-45)
Yes
Number of Free Memory Slots
1
Display Screen Technology
ComfortView Plus
Maximum Supported System Memory
64 GB
Operating System
Windows 11 Pro
Processor Type
Core i5
Total Installed System Memory
16 GB
Features
Galileo
Graphics Controller Model
Iris Xe Graphics
AC Adapter Frequency
50 Hz
Brightness
400 Nit
Maximum Turbo Speed
4.50 GHz
vPro Technology
Yes
Graphics Memory Accessibility
Shared
Energy Star
Yes
Processor Core
Dodeca-core (12 Core)
Package Contents
Mobile Precision 3571, E5 Power Cord 1M For US, Quick Setup Guide For Mobile Precision 3571, Power Adapter
Screen Mode
Full HD
Processor Threads
16
System Memory Speed
4800 MHz
Keyboard Localization
English (US)
Installed Slot Memory
16 GB
Standard Refresh Rate
60 Hz
Camera Privacy Shutter
Yes
Number of USB 3.2 Gen 1 Ports
2
Cellular Data Connectivity Technology
LTE
Graphics Memory Technology
DDR5 SDRAM
Wireless LAN Standard
IEEE 802.11ax
Power Plug Type
Type C
Display Screen Type
LCD
Processor Generation
12th Gen
Bluetooth
Yes
Installed Slot Memory Configuration
1 x 16GB
Drive Type
SSD
Operating System Platform
Windows
Cellular Generation
5G
Number of Occupied Memory Slots
1
Number of Cells
4-cell
Processor Speed
2.70 GHz
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
WWAN Supported
Yes
Contrast Ratio
29.1673611111111
Series
3000
Item
Mobile Workstation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.