Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dell OPTIPLEX 3000 THIN CLIENT CEL_4-N5105 8GB 1DIMM 64GB EMMC INTEL HD NOWLS THINO 3WJHC

OPTIPLEX 3000 THIN CLIENT CEL_4-N5105 8GB 1DIMM 64GB EMMC INTEL HD NOWLS THINO (Discontinued)

  • Mfr # 3WJHC
  • Zoro # G414936282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WJHC
Zoro #
G414936282
UPC #
884116469803
Country of Origin
United States

Dimensions

Depth
7"
Height
7.2"
Width
1.4"

Details

Number of Network (RJ-45) Ports
1
Number of USB 3.2 Gen 2 Ports
2
Power Source
AC Adapter
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Number of USB 2.0 Ports
3
Processor Core
Quad-core (4 Core)
Flash Memory
64 GB
Environmentally Friendly
Yes
Maximum Power Supply Wattage
65 W
Processor Model
N5105
Maximum Memory Supported
16 GB
Number of DisplayPorts
2
Drive Type
Flash
Processor Type
Celeron
Keyboard Localization
English (US)
Ethernet Technology
Ethernet
Total Number of USB Ports
6
Standard Memory
8 GB
Energy Star
Yes
Processor Speed
2 GHz
Memory Technology
DDR4 SDRAM
Package Contents
OptiPlex 3000 Thin Client, Power Cord, AC Adapter, Mouse, Keyboard, Shipping Docs, Vertical Stand
Graphics Memory Accessibility
Shared
Graphics Controller Model
UHD Graphics
Memory Standard
DDR4-2933/PC4-23400
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Ports
1
Operating System
ThinOS
DisplayPort
Yes
Item
Thin Client
Series
3000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.