This item is Discontinued.

Dell OptiPlex 7000 7010 Desktop Computer 0HNFM

OptiPlex 7000 7010 Desktop Computer (Discontinued)

  • Mfr # 0HNFM
  • Zoro # G909908299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0HNFM
Zoro #
G909908299
UPC #
884116446613
Country of Origin
Mexico

Dimensions

Width
1.4 in
Depth
7 in

Details

Features
13th Gen Intel Core i7 Processor, 16GB DDR5 RAM, 512GB M.2 PCIe SSD, Integrated Intel UHD 770 Graphics, 3 x DisplayPort 1.4a Video Outputs, USB 3.2 Gen 1, Gen 2, Gen 2x2 Ports, Wi-Fi 6E | Bluetooth | GbE LAN, Wireless Mouse & Keyboard Included, Mountable Design, Windows 11 Pro, Security Slot
Standards
EPEAT Gold
Color
Black
Includes
Dell OptiPlex 7000 7010 Desktop Computer, Dell Pro Wireless Keyboard and Mouse, USB Receiver, Power Cord (US) for 180W Adapter, AC Adapter, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide, OptiPlex Micro Plus

Description

Outfit your business environment with the robust and flexible Dell OptiPlex 7010 Micro Plus Form Factor Desktop Computer. With a minimalist design, you can easily deploy multiple units and even mount them for a clean and clutter-free desktop. At the heart of the OptiPlex 7010 Micro Plus is a 13th Gen Intel Core i7 hybrid processor with Performance and Efficiency cores boasting up to 4.9 and 3.6 GHz frequency, respectfully. Experience enhanced multitasking capabilities with 16GB of DDR5 RAM. A 512GB M.2 PCIe NVMe SSD gives you ample room to save your most essential files while also boosting application performance. Three DisplayPort 1.4a video outputs support multi-monitor setups backed by integrated Intel UHD 770 graphics for a clear and smooth picture suitable for both work and play. You also get a wide range of USB 3.2 Gen 1 and Gen 2 ports for your peripherals such as the included wireless mouse and keyboard. A single USB 3.2 Gen 2x2 port is available for resource-demanding devices. You can also use Bluetooth technology to support cable-free devices. Built-in Wi-Fi 6E technology enables you to connect to your network if a hardwired connection is not available. A single GbE LAN port is available for wired connections, giving you access to your company's online storage and other network-based systems. Prepared with out-of-box Remote BIOS Management and HDD Wipe, vPro platform, and virtual desktop support, the OptiPlex is designed for quick and easy deployment in a variety of environments. OptiPlex offers protection before-, below-, and above-the-OS ensuring a comprehensive defense framework to evolving threats. Instantly connect to virtual workspaces with OptiPlex Micro Plus. Confidently access VDI environments with versatile thin client software, such as Windows 11 IoT Enterprise, all powered by Cloud Client Workspace. Automatically personalize and boost the performance of your system and its entire ecosystem with Dell Optimizer, an AI-based optimization software that learns and responds to the way you work. Intelligence and machine learning elevate productivity by automatically personalizing performance features across your entire ecosystem, making them the world's most intelligent PCs. Get the world's most intelligent collaboration experience with smart audio conferencing, connectivity, and productivity features, all in one software. Dell ensures optimization and data collection follows a stringent process to keep your information safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.