This item is Discontinued.

Dell OptiPlex 7000 7010 Desktop Computer FVD8T

OptiPlex 7000 7010 Desktop Computer (Discontinued)

  • Mfr # FVD8T
  • Zoro # G709908215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FVD8T
Zoro #
G709908215
UPC #
884116446644
Country of Origin
Mexico

Dimensions

Width
3.7 in
Depth
11.5 in

Details

Standards
EPEAT Silver
Features
13th Gen Intel Core i5 Processor, 16GB DDR5 RAM, 256GB M.2 PCIe SSD, Integrated Intel UHD 770 Graphics, HDMI & DisplayPort, USB 2.0, 3.2 Gen 1, Gen 2, Gen 2x2, Gigabit Ethernet LAN, Mouse & Keyboard Included, DVD±R/±RW Optical Drive, Windows 11 Pro, Security Slot, Tool-less Access
Includes
Dell OptiPlex 7000 7010 Desktop Computer, System Power Cord (US), Dell Pro Wireless Keyboard and Mouse, USB Receiver, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide, OptiPlex Small Form
Color
Black

Description

Outfit your business environment with the robust and expandable Dell OptiPlex 7010 Small Form Factor Plus Desktop Computer. Designed to scale to your business needs while maintaining a reduced form factor, the OptiPlex gives you a strong and reliable foundation to complete an array of business tasks with ease. At the heart of the OptiPlex is a 13th Gen Intel Core i5 hybrid processor with Performance and Efficiency cores boasting up to 4.8 and 3.5 GHz frequency, respectfully. Experience enhanced multitasking capabilities with 16GB of DDR5 RAM. A 256GB M.2 PCIe NVMe SSD gives you ample room to save your most essential files while also boosting application performance. One DisplayPort 1.4a and one HDMI video output support multi-monitor setups backed by integrated Intel UHD 770 graphics for a clear and smooth picture suitable for both work and play. Support your peripherals with a range of USB ports including USB 2.0 for low-powered devices such as the included keyboard and mouse and USB 3.2 Gen 1 and Gen 2 for quick data transfer speeds up to 5 and 10 Gb/s, respectively. There is also a single USB 3.2 Gen 2x2 port that can support resource-demanding peripherals such as storage arrays, displays, and more. An included DVD drive enables you to read discs so you can install legacy software and write data for archiving or sharing. A single GbE LAN port is available for wired connections, giving you access to your company's online storage and other network-based systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.