This item is Discontinued.

Dell OPTIPLEX MICRO CORE I5-13500T 16GB 1DIMM 512GB SS WLS 1DP 1HDMI W11 7R3MP

OPTIPLEX MICRO CORE I5-13500T 16GB 1DIMM 512GB SS WLS 1DP 1HDMI W11 (Discontinued)

  • Mfr # 7R3MP
  • Zoro # G614883881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7R3MP
Zoro #
G614883881
UPC #
884116443926
Country of Origin
Mexico

Dimensions

Height
7.2"
Depth
7"
Width
1.4"

Details

Total Solid State Drive Capacity
512 GB
Processor Speed
1.60 GHz
Number of USB 2.0 Ports (Rear)
2
vPro Technology
Yes
Number of HDMI Outputs (Rear)
1
Operating System
Windows 11 Pro
HDMI (Rear)
Yes
Ethernet Technology
Ethernet
Operating System Platform
Windows
Maximum Turbo Speed
4.60 GHz
Graphics Memory Technology
DDR4 SDRAM
Energy Star
Yes
Environmentally Friendly
Yes
Wireless LAN Standard
IEEE 802.11ax
Standard Memory
16 GB
Number of DisplayPort Outputs (Rear)
1
Memory Configuration
1 x 16GB
Bluetooth
Yes
Processor Model
i5-13500T
Keyboard Localization
English (US)
Wireless LAN
Yes
Number of Occupied Memory Slots
1
Features
Tool-less Access
Number of USB 3.2 Gen 1 Ports
4
Solid State Drive Interface
PCI Express NVMe
Processor Generation
13th Gen
DisplayPort (Rear)
Yes
Maximum Memory Supported
32 GB
Processor Type
Core i5
Graphics Controller Model
UHD Graphics 770
Number Of Ethernet Ports
1
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Graphics Memory Accessibility
Shared
Processor Core
Tetradeca-core (14 Core)
Color
Black
Memory Technology
DDR4 SDRAM
Package Contents
OptiPlex 7010 Desktop Computer,Keyboard,Mouse,Power Adapter,Safety/Environment and Regulatory Guide (English/French Multi-language),Quick Start Guide OptiPlex Micro
Total Number of USB Ports
6
Maximum Power Supply Wattage
90 W
Item
Desktop Computer
Series
7000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.