This item is Discontinued.

Dell OPTIPLEX MICRO PLUS 7020 CORE_I7-14700 DN5R3

OPTIPLEX MICRO PLUS 7020 CORE_I7-14700 (Discontinued)

  • Mfr # DN5R3
  • Zoro # G314914595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN5R3
Zoro #
G314914595
UPC #
884116462491
Country of Origin
United States

Dimensions

Width
1.4"
Depth
7"
Height
7.2"

Details

Environmentally Friendly
Yes
Number of Occupied Memory Slots
1
Number of USB 3.2 Gen 1 Ports
1
Bluetooth
Yes
Energy Star
Yes
Drive Type
SSD
Memory Configuration
1 x 16GB
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Systems Management
No Out-of-Band Systems Management
Memory Technology
DDR5 SDRAM
Solid State Drive Interface
PCI Express NVMe 4.0
Processor Core
Icosa-core (20 Core)
DisplayPort (Rear)
Yes
Processor Threads
28
Operating System
Windows 11 Pro
Keyboard Localization
English (US)
Maximum Turbo Speed
5 GHz
Wireless LAN
Yes
Features
Security Slot
Processor Speed
2.10 GHz
Processor Type
Core i7
Ethernet Technology
Ethernet
Number of DisplayPort Outputs (Rear)
3
Total Number of USB Ports
5
Number Of Ethernet Ports
1
Graphics Controller Model
UHD Graphics 770
Maximum Memory Supported
64 GB
Operating System Platform
Windows
Processor Model
i7-14700T
Standard Memory
16 GB
Number of USB 3.2 Gen 2 Ports
3
Graphics Memory Technology
DDR5 SDRAM
TCO Certified
Yes
Package Contents
OptiPlex Micro (Plus 7020), Power Cord (US), Wireless Keyboard, Wireless Mouse, USB Receiver, AC Adapter, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide
Processor Generation
14th Gen
Wireless LAN Standard
IEEE 802.11ax
Total Number of Memory Slots
2
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Maximum Power Supply Wattage
180 W
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
512 GB
Item
Desktop Computer
Series
7000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.