This item is Discontinued.

Dell OPTIPLEX MICRO PLUS 7020 CORE_I7-14700 K8TX5

OPTIPLEX MICRO PLUS 7020 CORE_I7-14700 (Discontinued)

  • Mfr # K8TX5
  • Zoro # G414914600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8TX5
Zoro #
G414914600
UPC #
884116462484
Country of Origin
United States

Dimensions

Depth
7"
Width
1.4"
Height
7.2"

Details

Standard Memory
16 GB
Processor Type
Core i7
Processor Speed
2.10 GHz
Ethernet Technology
Ethernet
Number of HDMI Outputs (Rear)
1
Total Number of USB Ports
5
Graphics Memory Technology
DDR5 SDRAM
vPro Technology
Yes
Processor Threads
28
Environmentally Friendly
Yes
Total Number of Memory Slots
2
Number of Occupied Memory Slots
1
Maximum Memory Supported
64 GB
Memory Technology
DDR5 SDRAM
Total Solid State Drive Capacity
512 GB
Maximum Turbo Speed
5 GHz
Memory Configuration
1 x 16GB
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Model
i7-14700T
Graphics Memory Accessibility
Shared
Number of USB 3.2 Gen 1 Ports
1
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Energy Star
Yes
Drive Type
SSD
Processor Core
Icosa-core (20 Core)
Operating System Platform
Windows
TCO Certified
Yes
DisplayPort (Rear)
Yes
Processor Generation
14th Gen
Graphics Controller Model
UHD Graphics 770
Keyboard Localization
English (US)
Features
Security Slot
Maximum Power Supply Wattage
180 W
Number Of Ethernet Ports
1
Number of DisplayPort Outputs (Rear)
3
Package Contents
OptiPlex Micro (Plus 7020), Power Cord, Wireless Keyboard, Wireless Mouse, USB Receiver, AC Adapter, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide, OptiPlex Micro Plus 7020
Number of USB 3.2 Gen 2 Ports
3
Solid State Drive Interface
PCI Express NVMe 4.0
Operating System
Windows 11 Pro
Color
Black
Series
7000
Item
Desktop Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.