This item is Discontinued.

Dell OPTIPLEX MICRO PLUS CORE I5-13500T 8GB 1DIMM 256GB SS NOWLS W11 3DP 1USBC HX1X7

OPTIPLEX MICRO PLUS CORE I5-13500T 8GB 1DIMM 256GB SS NOWLS W11 3DP 1USBC (Discontinued)

  • Mfr # HX1X7
  • Zoro # G714914591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX1X7
Zoro #
G714914591
UPC #
884116446569
Country of Origin
Mexico

Dimensions

Depth
7"
Height
7.2"
Width
1.4"

Details

Total Number of USB Ports
5
vPro Technology
Yes
Solid State Drive Interface
PCI Express NVMe
Maximum Power Supply Wattage
130 W
Total Number of Memory Slots
2
Environmentally Friendly
Yes
Processor Generation
13th Gen
Features
Tool-less Access
Number Of Ethernet Ports
1
Maximum Turbo Speed
4.60 GHz
Graphics Memory Technology
DDR5 SDRAM
Number of USB 3.2 Gen 2 Ports
3
Standard Memory
8 GB
Graphics Controller Model
UHD Graphics 770
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Operating System Platform
Windows
Number of Occupied Memory Slots
1
Keyboard Localization
English
Processor Type
Core i5
DisplayPort (Rear)
Yes
Maximum Memory Supported
64 GB
Memory Configuration
1 x 8GB
Drive Type
SSD
Processor Core
Tetradeca-core (14 Core)
Energy Star
Yes
Ethernet Technology
Ethernet
Number of USB 3.2 Gen 1 Ports
1
Processor Threads
20
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Processor Speed
1.60 GHz
Memory Technology
DDR5 SDRAM
Processor Model
i5-13500T
Number of DisplayPort Outputs (Rear)
3
Package Contents
OptiPlex Micro Plus, Power Cord (US), Wireless Keyboard, Wireless Mouse, USB Connector, Safety/Environment and Regulatory Guide, Quick Start Guide
Graphics Memory Accessibility
Shared
Operating System
Windows 11 Pro
Total Solid State Drive Capacity
256 GB
Series
7000
Item
Desktop Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.