This item is Discontinued.

Dell OPTIPLEX MICRO PLUS CORE I7-13700T 16GB 1DIMM 256GB SS WLS W11 3DP 1USBC G2C19

OPTIPLEX MICRO PLUS CORE I7-13700T 16GB 1DIMM 256GB SS WLS W11 3DP 1USBC (Discontinued)

  • Mfr # G2C19
  • Zoro # G814914590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2C19
Zoro #
G814914590
UPC #
884116446606
Country of Origin
Mexico

Dimensions

Height
7.2"
Width
1.4"
Depth
7"

Details

Processor Core
Hexadeca-core (16 Core)
Number of USB 3.2 Gen 1 Ports
1
Processor Model
i7-13700T
Processor Speed
1.40 GHz
vPro Technology
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Solid State Drive Interface
PCI Express NVMe
Color
Black
DisplayPort (Rear)
Yes
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Environmentally Friendly
Yes
Standard Memory
16 GB
Wireless LAN Standard
IEEE 802.11ax
Graphics Memory Technology
DDR5 SDRAM
Graphics Memory Accessibility
Shared
Package Contents
OptiPlex Micro Plus, Dell Pro Wireless Keyboard and Mouse, USB Receiver, Power Cord (US) for 180W Adapter, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide, OptiPlex Micro Plus
Memory Technology
DDR5 SDRAM
Processor Generation
13th Gen
Graphics Controller Model
UHD Graphics 770
Processor Type
Core i7
Wireless LAN
Yes
Number of DisplayPort Outputs (Rear)
3
Features
Security Slot
Total Solid State Drive Capacity
256 GB
Memory Configuration
1 x 16GB
Operating System Platform
Windows
Maximum Memory Supported
32 GB
Total Number of USB Ports
5
Maximum Power Supply Wattage
130 W
Number of USB 3.2 Gen 2 Ports
3
Bluetooth
Yes
Keyboard Localization
English
Energy Star
Yes
Operating System
Windows 11 Pro
Number Of Ethernet Ports
1
Maximum Turbo Speed
4.80 GHz
Series
7000
Item
Desktop Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.