Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dell OPTIPLEX SMALL FORM FACTOR CORE I5-13500 8GB 1DIMM 256GB SS WLS 1DP 1HDMI W11 1JX94

OPTIPLEX SMALL FORM FACTOR CORE I5-13500 8GB 1DIMM 256GB SS WLS 1DP 1HDMI W11 (Discontinued)

  • Mfr # 1JX94
  • Zoro # G714883873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JX94
Zoro #
G714883873
UPC #
884116442677
Country of Origin
Mexico

Dimensions

Depth
11.5"
Width
3.7"
Height
11.4"

Details

Graphics Memory Technology
DDR4 SDRAM
Number of Occupied Memory Slots
1
Memory Technology
DDR4 SDRAM
Features
Tool-less Access
Processor Speed
2.50 GHz
Package Contents
OptiPlex Small Form Factor,System Power Cord (US),Wired Keyboard,Optical Mouse,Safety/Environment and Regulatory Guide (English/French Multi-language),Quick Start Guide, OptiPlex Small Form
DisplayPort (Rear)
Yes
Bluetooth
Yes
Processor Core
Tetradeca-core (14 Core)
Maximum Power Supply Wattage
180 W
vPro Technology
Yes
Total Number of USB Ports
8
Number of USB 2.0 Ports (Rear)
2
Number of HDMI Outputs (Rear)
1
Maximum Memory Supported
64 GB
Energy Star
Yes
Maximum Turbo Speed
4.80 GHz
Number of USB 2.0 Ports (Front)
2
Number Of Ethernet Ports
1
Total Number of Memory Slots
2
HDMI (Rear)
Yes
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
Standard Memory
8 GB
Total Solid State Drive Capacity
256 GB
Processor Generation
13th Gen
Processor Type
Core i5
Graphics Controller Model
UHD Graphics 770
Environmentally Friendly
Yes
Processor Model
i5-13500
Ethernet Technology
Gigabit Ethernet
Operating System
Windows 11 Pro
Memory Configuration
1 x 8GB
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Keyboard Localization
English (US)
Operating System Platform
Windows
Number of USB 3.2 Gen 1 Ports
4
Number of DisplayPort Outputs (Rear)
1
Solid State Drive Interface
PCI Express NVMe
Wireless LAN Standard
IEEE 802.11ax
Item
Desktop Computer
Series
7000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.