This item is Discontinued.

Dell OPTIPLEX TOWER CORE I5-13500 8GB 1DIMM 256GB SS RW NOWLS 1DP 1HDMI W11 51G96

OPTIPLEX TOWER CORE I5-13500 8GB 1DIMM 256GB SS RW NOWLS 1DP 1HDMI W11 (Discontinued)

  • Mfr # 51G96
  • Zoro # G714883910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51G96
Zoro #
G714883910
UPC #
884116444275
Country of Origin
Mexico

Dimensions

Depth
11.5"
Width
6.1"
Height
12.8"

Details

Operating System
Windows 11 Pro
Optical Drive Type
DVD-Writer
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Environmentally Friendly
Yes
Number of DisplayPort Outputs (Rear)
1
Processor Core
Tetradeca-core (14 Core)
Features
Tool-less Access
Maximum Power Supply Wattage
180 W
Processor Generation
13th Gen
Number of USB 2.0 Ports (Rear)
2
Processor Type
Core i5
Number of Occupied Memory Slots
1
Package Contents
OptiPlex 7010-Tower,Keyboard,Mouse,Power Cord (US),Safety/Environment and Regulatory Guide (English/French Multi-language),Quick Start Guide OptiPlex Tower
Memory Configuration
1 x 8GB
Graphics Memory Accessibility
Shared
Number of USB 2.0 Ports (Front)
2
Number of USB 3.2 Gen 1 Ports
4
Ethernet Technology
Gigabit Ethernet
Optical Media Supported
DVD±R/±RW
Maximum Memory Supported
64 GB
Keyboard Localization
English (US)
Standard Memory
8 GB
Energy Star
Yes
Number Of Ethernet Ports
1
Total Number of Memory Slots
2
Processor Speed
2.50 GHz
Operating System Platform
Windows
Total Solid State Drive Capacity
256 GB
Solid State Drive Interface
PCI Express NVMe
Memory Technology
DDR4 SDRAM
DisplayPort (Rear)
Yes
Total Number of USB Ports
8
vPro Technology
Yes
Graphics Controller Model
UHD Graphics 770
Graphics Memory Technology
DDR4 SDRAM
Number of HDMI Outputs (Rear)
1
Processor Model
i5-13500
HDMI (Rear)
Yes
Maximum Turbo Speed
4.80 GHz
Series
7000
Item
Desktop Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.