Original High Yield Laser Toner Cartridge - Black - 1 Each - 3500 Pages

  • Mfr # M797K

  • Zoro # G014909037


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
High
Compatibility
Dell 2230D Printer
Typical Print Yield
3500 Pages
Device Supported
Printer
Depth
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M797K
Zoro #
G014909037
UPC #
884116010203
Country of Origin
Mexico

Dimensions

Depth
16"
Height
6"
Width
7"

Details

Item
Toner
Max. Page Yield
High
Compatibility
Dell 2230D Printer
Typical Print Yield
3500 Pages
Device Supported
Printer
Print Technology
Laser

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.