Original High Yield Laser Toner Cartridge - Black - 1 Pack - 19000 Pages
- Mfr # 3306135
- Zoro # G111787040
product price:Â
$
409.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
High
Print Technology
Laser
Compatibility
Dell 7130cdn Laser Printer
Typical Print Yield
19000 Pages
Compatible OEM Model Number
Dell 7130cdn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3306135
- Zoro #
- G111787040
- UPC #
- -
- Country of Origin
- China
- Item
- Toner
- Max. Page Yield
- High
- Print Technology
- Laser
- Compatibility
- Dell 7130cdn Laser Printer
- Typical Print Yield
- 19000 Pages
- Compatible OEM Model Number
- Dell 7130cdn
- Ink/Toner Color
- Black
Description
PCI Dell 330-6135 3GDT0 2CH2D XL Black Toner Cartridge 19000 Page High Yield For Dell 7130, Dell 7130CDN, Dell 2CH2D, Dell 3GDT0, Dell 330-6135
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.