Original Standard Yield Laser Toner Cartridge - Black - 1 Each - 1200 Pages
- Mfr # HD47M
- Zoro # G011787690
product price:Â
$
107.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
Standard
Compatibility
Dell Printers: C2660dn,C2665dnf
Device Supported
Printer
Print Technology
Laser
Typical Print Yield
1200 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD47M
- Zoro #
- G011787690
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Toner
- Max. Page Yield
- Standard
- Compatibility
- Dell Printers: C2660dn,C2665dnf
- Device Supported
- Printer
- Print Technology
- Laser
- Typical Print Yield
- 1200 Pages
- For Use With
- Printer
- Ink/Toner Color
- Black
- Fits Brand
- Dell
- Compatible OEM Model Number
- Dell C2660dn, Dell C2665dnf
Description
Dell 1200pg Blk Toner Cartridg
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.