EXCESS LAT 5550 U5 16G 256G

  • Mfr # LAT0183244-R0025921-PC

  • Zoro # G222701898


product price:  $1,798.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT0183244-R0025921-PC
Zoro #
G222701898
UPC #
884116693086
Country of Origin
China

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Dell Latitude 5550 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 5 135U 12-Core Processor 1.10GHz, 16GB (2X8GB) Up to 5600MT/s DDR5 SoDIMM Non-ECC, Intel Graphics (Integrated), 256GB PCIe M.2 NVMe Gen 4 Class 35 Solid State Drive, Finish: Titan Grey, FHD HDR RGB Camera with Shutter and Temporal Noise Reduction and Microphone, NO OPTICAL DRIVE, 15.6-inch FHD Wide View Angle Anti-Glare 60Hz 250-nits Display (1920x1080), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E 2x2 AX211 Wireless Card, microSD-card slot, Realtek Waves MaxxAudio with Integrated Stereo speakers, US English Backlit Copilot Hotkey Keyboard with Numeric Keypad, 65W Type-C AC Adapter, 3-Cell 54 WHr Lithium Ion Battery, 1-Year Limited Hardware Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.