EXPERTBOOK - INTEL CORE I5-1235U 1.3 GHZ ALDER LAKE - DDR4 16GB 8GB DDR4+ 8GB

  • Mfr # B3402FBA-XH53T

  • Zoro # G414884170


product price:  $1,290.99
/ea
Free Shipping & Returns

Key Features

Processor Model
i5-1235U
Total Installed System Memory
16 GB
On-board Memory
8 GB
Rear Camera Resolution
13 Megapixel
Total Solid State Drive Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3402FBA-XH53T
Zoro #
G414884170
UPC #
195553866828
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.77"
Depth
13"
Width
8.8"
Screen Size
14"

Details

Processor Model
i5-1235U
Total Installed System Memory
16 GB
On-board Memory
8 GB
Rear Camera Resolution
13 Megapixel
Total Solid State Drive Capacity
256 GB
HDMI
Yes
Bluetooth
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Graphics Controller Model
Iris Xe Graphics
Maximum Turbo Speed
4.40 GHz
Total Number of Memory Slots
1
Number of Thunderbolt 4 Ports
2
Energy Star
Yes
Total Number of USB Ports
2
Screen Resolution
1920 x 1080
TCO Certified
Yes
Graphics Memory Technology
DDR4 SDRAM
Front Camera/Webcam
Yes
Maximum Supported System Memory
40 GB
Installed Slot Memory
8 GB
Finger Print Reader
Yes
Drive Type
SSD
Environmentally Friendly
Yes
Display Screen Technology
Tru2Life
Touchscreen
Yes
Wireless LAN Standard
IEEE 802.11ax
Power Plug Type
Type C
Keyboard Backlight
Yes
Processor Type
Core i5
Processor Core
Deca-core (10 Core)
Network (RJ-45)
Yes
Maximum Power Supply Wattage
65 W
Processor Speed
1.30 GHz
Package Contents
ExpertBook B3 Flip B3402FBA-XH53T 2 in 1-Notebook AC Adapter MPP 2.0 garaged stylus
System Memory Technology
DDR4 SDRAM
On-board Memory Technology
DDR4 SDRAM
Number of Occupied Memory Slots
1
Operating System Platform
Windows
Number of Cells
3-cell
Screen Mode
Full HD
Processor Generation
12th Gen
Rear Camera
Yes
AC Adapter Frequency
50 Hz, 60 Hz
Ethernet Technology
Gigabit Ethernet
Number of USB 3.2 Gen 2 Type-A Ports
1
Operating System
Windows 11 Pro
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
Series
B3402
Item
2 in 1 Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.