EXCESS LAT3340 i3 8G 256G 11P

  • Mfr # LAT0187823-R0023542-PC

  • Zoro # G422807406


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Maximum Supported System Memory
64 GB
Maximum Turbo Speed
4.50 GHz
Graphics Controller Model
UHD Graphics
Processor Generation
13th Gen
Screen Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAT0187823-R0023542-PC
Zoro #
G422807406
UPC #
884116701552
Country of Origin
China

Dimensions

Height
0.73"
Screen Size
13.3"
Width
12"
Depth
8.3"

Details

Maximum Supported System Memory
64 GB
Maximum Turbo Speed
4.50 GHz
Graphics Controller Model
UHD Graphics
Processor Generation
13th Gen
Screen Resolution
1920 x 1080
Speaker Power
2 x 2W
System Memory Technology
DDR4 SDRAM
Graphics Memory Technology
DDR4 SDRAM
Number of Cells
3-cell
Total Solid State Drive Capacity
256 GB
HDMI
Yes
Color Gamut
45% NTSC
Number of USB 3.2 Gen 2 Type-C Ports
1
Sound Mode
Stereo
Operating System
Windows 11 Pro
Standard Refresh Rate
60 Hz
Product Color
Titan Gray
Processor Model
i3-1315U
Processor Type
Core i3
Charger Included
Yes
Screen Mode
Full HD
Installed Slot Memory
8 GB
Total Number of USB Ports
3
Features
ExpressCharge, Anti-glare Screen
Item
Notebook
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11ax
USB Power Delivery Support
Yes
Bluetooth
Yes
Number of USB 3.2 Gen 1 Ports
2
Processor Core
Hexa-core (6 Core)
Brightness
250 Nit
Product Line
Latitude
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Standard Memory
8 GB
Processor Threads
8
Keyboard Backlight
Yes
Package Contents
Latitude 3340 Notebook, Standard Battery, AC Adapter
Speakers
Yes
Graphics Memory Accessibility
Shared

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Dell Latitude 13 3340 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core i3-1315U 6-Core Processor 1.20GHz, 8GB Dual-channel LPDDR5 Memory (Soldered to system board), Intel UHD Graphics (Integrated), 256GB PCIe M.2 NVMe Gen 4 Class 35 SSD, Finish: Titan Gray, FHD RGB Camera with Shutter with Temporal Noise Reduction and Microphone (No Express Sign-In), NO OPTICAL DRIVE, 13.3-inch FHD Wide View Angle Anti-Glare IPS 60Hz 250-nits 45% NTSC Non-Touch Display (1920 x 1080), Intel Wi-Fi 6E 2x2 AX211 Wireless Card, Integrated Stereo Speakers, 79-Key US English Backlit Keyboard, 65 Watt Type-C AC Adapter, 3-Cell 42 WHr Lithium Ion Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.