EXCESS OP 7020 MFF i7 16G 512G

  • Mfr # OPT0171555-R0027698-PC

  • Zoro # G022702156


product price: $2,098.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT0171555-R0027698-PC
Zoro #
G022702156
UPC #
884116693093
Country of Origin
China

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - Dell OptiPlex 7020 Micro Form Factor Plus Desktop PC, Windows 11 Pro 64-Bit, Intel Core i7-14700 20-Core Processor 1.50GHz, 16GB (1X16GB) Up to 5600MT/s DDR5 SoDIMM Non-ECC, Intel UHD Graphics (Integrated), 512GB PCIe M.2 NVMe Gen 4 Class 35 Solid State Drive, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E 2x2 AX211 Wireless Card, Internal mono speaker, NO KEYBOARD OR MOUSE, 180W AC Adapter, 3-Year Limited Hardware Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.