Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dell P2422H 24IN IPS MON 19X10 8MS DPT VGA DELL-P2422H

P2422H 24IN IPS MON 19X10 8MS DPT VGA (Discontinued)

  • Mfr # DELL-P2422H
  • Zoro # G914883246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2422H
Zoro #
G914883246
UPC #
884116398035
Country of Origin
United States

Dimensions

Screen Size
24 in
Width
21.2"
Depth
2.1"
Height
12.5"
Width with Stand
21.17"
Screen Size Class
24"
Viewable Screen Size
23.8"
Height with Stand
7.07"

Details

Max. Resolution
1920 x 1080
Speakers
No
Item
LED Monitor
Aspect Ratio
0.67291
Series
P
Frequency
50 Hz
Number of DisplayPort 1.2 (HDCP 1.4)
1
USB
Yes
VESA Mount Standard
100 x 100
Total Number of HDMI Ports
1
Number of VGA Ports
1
HDMI
Yes
Response Time
5 ms
Number of USB 3.2 (Gen 1) Downstream Ports
4
Platform Supported
PC
Number of USB Ports
5
Color Supported
16.7 Million Colors
Backlight Technology
WLED
Stand Adjustments
Swivel
Features
Stand Lock
Panel Technology
In-plane Switching (IPS) Technology
Dell Display Manager Compatibility
Yes
Vertical Frequency
56 Hz to 76 Hz
VGA
Yes
Brightness
250 Nit
Energy Star
Yes
Pixel Pitch
10.8 mil
Horizontal Frequency
30 kHz to 83 kHz
DisplayPort
Yes
Native Resolution
Full HD (1080p) 1920 x 1080 at 60 Hz
Horizontal Viewing Angle
178°
Screen Mode
Full HD
Stand Included
Yes
Response Time Details
5ms GTG (Fast)
Number of DisplayPorts
1
TCO Certified
Yes
Pixel Per Inch (PPI)
93
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
Number of Screens
1
Number of USB 3.2 (Gen 1) Upstream Ports
1
Built-in Devices
USB Hub
Vertical Viewing Angle
178°
HDCP Supported
Yes
Number of DisplayPort 1.2 Ports
1
Input Voltage
100V AC to 240V AC
Network (RJ-45)
No
Standards
TCO Certified
Color
Black, Silver
Green Environmental Attribute
Energy Star
Webcam
No
Curved Screen
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.