P614N Original High Yield Laser Toner Cartridge - Cyan - 1 Each - 12000 Pages
- Mfr # P614N
- Zoro # G311787628
product price:Â
$
399.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
High
Compatibility
Dell 5130CDN Laser Printer
Print Technology
Laser
Width
3.1"
Device Supported
Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P614N
- Zoro #
- G311787628
- UPC #
- -
- Country of Origin
- China
- Item
- Toner
- Max. Page Yield
- High
- Compatibility
- Dell 5130CDN Laser Printer
- Print Technology
- Laser
- Device Supported
- Printer
- Typical Print Yield
- 12000 Pages
- Compatible OEM Model Number
- Dell 5130CDN
- Fits Brand
- Dell
- For Use With
- Printer
- Ink/Toner Color
- Cyan
Dimensions
- Width
- 3.1"
- Height
- 4.4"
- Depth
- 13.1"
Description
Dell 5130cdn Cyan Toner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.