Shop DELL
See all product information
Create Account
PASSIVE PEN FOR LATITUDE 7030 RUGGED EXTREME TABLET
- Mfr # DELL-MH-STL
- Zoro # G716553149
product price:Â
$
26.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Length
5.4 in
Stylus Type
Passive
Width
0.3"
Compatibility
Dell Rugged Extreme Tablet 7030
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DELL-MH-STL
- Zoro #
- G716553149
- UPC #
- 884116468448
- Country of Origin
- United States
Dimensions
- Length
- 5.4 in
- Width
- 0.3"
- Height
- 0.3"
Details
- Item
- Stylus
- Color
- Black
- Stylus Type
- Passive
- Compatibility
- Dell Rugged Extreme Tablet 7030
- Device Supported
- Tablet