Shop ERGOTRON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
97-558-200 Tablet/ Document Holder
- Mfr # 97-558-200
- Zoro # G411787023
product price:Â
$
153.99
/ea
Key Features
Color
Black
Material
Plastic
Compatible With
Apple iPad Tablet PC
Includes
Tablet/ Document HolderDocument HolderHandleMounting Hardware
Depth
1.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97-558-200
- Zoro #
- G411787023
- UPC #
- -
- Country of Origin
- China
- Item
- Multi Purpose Holder
- Color
- Black
- Material
- Plastic
- Compatible With
- Apple iPad Tablet PC
- Includes
- Tablet/ Document HolderDocument HolderHandleMounting Hardware
- Compatibility
- Apple iPad Tablet PC
Dimensions
- Depth
- 1.3"
- Height
- 10.7"
- Width
- 7.2"
Description
Tablet Document Holder for WFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.