This item is Discontinued.

Dell Precision 3000 3460 Workstation P9RKC

Precision 3000 3460 Workstation (Discontinued)

  • Mfr # P9RKC
  • Zoro # G009908120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9RKC
Zoro #
G009908120
UPC #
884116455721
Country of Origin
Mexico

Dimensions

Depth
11.5 in
Width
3.6 in

Details

Features
Intel Core i7 16-Core (13th Gen), 16GB of DDR5 RAM | 512GB M.2 SSD, Integrated Intel UHD Graphics, USB 2.0, 3.2 Gen 1, Gen 2, Gen 2x2 Ports, 3 x DisplayPort Video Outputs, 8x DVD+/-RW 9.5mm Optical Disk Drive, Gigabit Ethernet LAN, Mouse & Keyboard Included, Kensington Lock Slot & Padlock Ring, Windows 11 Pro
Color
Black
Standards
EPEAT Gold
Includes
Dell Precision 3000 3460 Workstation, Keyboard, Mouse, System Power Cord C13 (US 125V, 15A), Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Setup Guide, Precision 3460

Description

Outfit your office with the robust and compact Dell Precision 3460 Small Form Factor Desktop Computer. Sporting a slimline design that reduces clutter and footprint, the Precision combines business-grade performance and utility while saving space. Equipped with an Intel Core i7-13700 hybrid processor, you can leverage the power of various Performance and Efficiency cores to optimize throughput and streamline your workload. With 16GB of DDR5 RAM and a 512GB M.2 PCIe NVMe SSD, multitasking and application processes run smoother, enabling you to complete a variety of tasks with ease. Three DisplayPort video-outputs are backed by integrated Intel UHD graphics, giving you clear and smooth visuals with multi-display setups so you can handle greater workflows. A variety of ports found between the front and the back of the Precision allow you to connect a wide range of peripherals such as the included mouse and keyboard with USB-A 2.0, USB-A 3.2 Gen 1, and USB-A Gen 2 interfaces. A single USB-C 3.2 Gen 2x2 provides enhanced support for resource-demanding peripherals and quick data migration between external storage devices and the Precision. Connect to your network with integrated Gigabit Ethernet LAN port, giving you access to your organization's mass network drives, assets, media, and more. Between the front and rear panels of the Precision, you get an array of USB-A 2.0 ports for devices such as the included mouse and keyboard. USB-A 3.2 Gen 1 and Gen 2 ports give you up to 5 and 10 Gb/s data transfer speeds, respectively, allowing you to easily migrate info to and from external storage drives, thumb drives, and more. A single USB-C 3.2 Gen 2x2 port provides you with up to 20 Gb/s data transfer speeds. Precision workstations are tested to ensure the high-performance applications you rely on every day run smoothly. Intelligent Audio enhances your audio quality and reduces background noises, so you can hear and be heard, creating a better conference experience for all. Prioritize your most important apps, so they open faster and perform better. The workstation proximity sensor enabled by Intel Context Sensing Technology detects your presence to instantly wake and log you in via the IR camera with EMZA technology and Windows Hello. It locks upon walking away, so your work stays safe. ExpressConnect automatically joins the strongest access point in the office and directs bandwidth to critical applications, wherever you work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.