This item is Discontinued.

Dell PRECISION 3260 COMPACT CORE_I5_13-13500 16GB 2DIMMS 512GB SS NVIDIA T400 NOWLS HC6RP

PRECISION 3260 COMPACT CORE_I5_13-13500 16GB 2DIMMS 512GB SS NVIDIA T400 NOWLS (Discontinued)

  • Mfr # HC6RP
  • Zoro # G515500207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6RP
Zoro #
G515500207
UPC #
884116455653
Country of Origin
Mexico

Dimensions

Height
7.5 in
Width
2.8 in
Depth
7 in

Details

Item
Workstation
Graphics Memory Accessibility
Dedicated
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Keyboard Localization
English (US)
Standard Memory
16 GB
Number of USB 3.2 Gen 2 Ports
3
Number of USB 3.2 Gen 1 Ports
2
Ethernet Technology
Ethernet
Total Solid State Drive Capacity
512 GB
Operating System Platform
Windows
DisplayPort
Yes
Series
3000
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Number of Mini DisplayPort
3
Processor Speed
2.50 GHz
USB Type-C Detail
1 USB 3.2 Gen 2x2 Capable Type-C port
Graphics Controller Model
T400
Operating System
Windows 11 Pro
USB Type-C
Yes
Operating System Language
English/French/Spanish
Energy Star
Yes
Total Number of USB Ports
6
Processor Core
Tetradeca-core (14 Core)
Memory Clock Speed
4.80 GHz
Mini DisplayPort
Yes
Memory Configuration
(2) 8GB
Maximum Memory Supported
64 GB
Number of DisplayPort Outputs
3
Maximum Power Supply Wattage
240 W
Wireless LAN
No
Includes
Keyboard, Mouse, Power Cord (US) for 240W Adapter, AC Adapter, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Setup Guide, Precision 3260, 3 mDP to DP Adapter
Environmentally Friendly
Yes
Processor Generation
13th Gen
Memory Technology
DDR5 SDRAM
Processor Type
Core i5
Controller Type
Serial ATA/600
Processor Model
i5-13500
Number of Ethernet Ports
1
Chipset Manufacturer
Intel
Graphics Memory Capacity
4 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.