This item is Discontinued.

Dell PRECISION 3260 COMPACT CORE_I7_13-13700 16GB 2DIMMS 512GB SS NVIDIA T1000 WLS 2CKTX

PRECISION 3260 COMPACT CORE_I7_13-13700 16GB 2DIMMS 512GB SS NVIDIA T1000 WLS (Discontinued)

  • Mfr # 2CKTX
  • Zoro # G815440210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CKTX
Zoro #
G815440210
UPC #
884116455677
Country of Origin
Mexico

Dimensions

Height
7.5 in
Depth
7 in
Width
2.8 in

Details

Item
Workstation
Processor Generation
13th Gen
USB Type-C Detail
1 x USB 3.2 Gen 2x2 Capable Type-C port
Number of DisplayPort Outputs
3
USB Type-C
Yes
Memory Clock Speed
4.80 GHz
Standard Memory
16 GB
Bluetooth
Yes
Keyboard Localization
English (US)
Mini DisplayPort
Yes
Graphics Memory Capacity
4 GB
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Graphics Controller Model
T1000
Energy Star
Yes
Ethernet Technology
Ethernet
Includes
Keyboard, Mouse, Power Cord (US) for 240W Adapter, AC Adapter, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Setup Guide, Precision 3260, 4 mDP to DP adapters
Operating System
Windows 11 Pro
Memory Configuration
(2) 8GB
Operating System Platform
Windows
Processor Speed
2.10 GHz
Maximum Power Supply Wattage
240 W
vPro Technology
Yes
Processor Type
Core i7
Number of USB 3.2 Gen 1 Ports
2
Operating System Language
English/French/Spanish
Series
3000
Environmentally Friendly
Yes
Number of Mini DisplayPort
4
Processor Core
Hexadeca-core (16 Core)
Wireless LAN
Yes
Processor Model
i7-13700
Maximum Memory Supported
64 GB
Controller Type
Serial ATA
Chipset Manufacturer
Intel
Total Number of USB Ports
6
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Memory Technology
DDR5 SDRAM
Number of USB 3.2 Gen 2 Ports
3
Number of Ethernet Ports
1
Total Solid State Drive Capacity
512 GB
Graphics Memory Accessibility
Dedicated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.