Shop DELL

PREMIER COLLABORATION KEYBOARD AND MOUSE - KM900

  • Mfr # KM900-GR-US

  • Zoro # G714874284


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Compatible With
Mac
Features
Numeric Keypad
Backlight
Yes
Pointing Device Width
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM900-GR-US
Zoro #
G714874284
UPC #
884116451204
Country of Origin
China

Dimensions

Pointing Device Width
3.54 in
Keyboard/Keypad Width
17.31 in
Keyboard/Keypad Depth
4.79 in
Keyboard/Keypad Height
0.81"
Pointing Device Depth
4.99 in
Pointing Device Height
1.80 in
Height
0.81 in

Details

Item
Mouse
Color
Graphite
Compatible With
Mac
Features
Numeric Keypad
Backlight
Yes
Pointing Device Wireless Technology
Bluetooth/RF
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Type
Keyboard
Scroller Type
Scroll Wheel
Operating System Compatibility
Mac OS, Windows 7, Red Hat Enterprise Linux 8, Android, Windows 8.1, Ubuntu 18.04, ChromeOS, Windows 11, Windows 10
Power Source
Battery
Package Contents
Premier KM900 Keyboard and Mouse, Combo USB-C Charging Cable (USB-C to USB-C), Dell Secure Link USB Receiver, Documentation
Keyswitch Technology
Scissors
Keyboard/Keypad Host Interface
USB Type A
Movement Resolution (dpi)
8000
Hot Keys
Play/Pause, Print, Mute, Programmable, Calculator, Adjustable Backlighting, Multimedia
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
Bluetooth Version
5.1
Pointing Device Type
Mouse
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Pointing Device Host Interface
USB Type A
Includes
Premier KM900 Keyboard and Mouse Combo USB-C Charging Cable (USB-C to USB-C) Dell Secure Link USB Receiver Documentation
Frequency
2.40 GHz
Keyboard/Keypad Features
Low Battery Indicator, Programmable Keys, Numeric Keypad
Interface
USB Type A
Number of Buttons
7
Platform Supported
PC, Mac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.