Pro 14 C5 16G 256G W11P
Mfr # GDFT1
Zoro # G722639950
product price:Â $1,367.99
/ea
Free Shipping & Returns
Key Features
Number of Cells
3-cell
Height
0.80"
Features
ExpressCharge Boost, Anti-glare Screen, ExpressCharge
Infrared Camera
Yes
Total Number of Memory Slots
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GDFT1
Zoro #
G722639950
UPC #
884116672883
Country of Origin
Viet Nam
Dimensions
Height
0.80"
Screen Size
14"
Depth
8.9"
Width
12.4"
Description
SPL Dell Pro 14 PC14250 Core 5 120U 16 GB 256GBSSD 14FHD+Touch RGBCamera Integrated 3Cell 65W WLAN vpro Backlit kb Win11Pro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.