Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO 24 MONITOR - E2425HM

  • Mfr # DELL-E2425HM

  • Zoro # G321696224


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width
21.2"
Backlight Technology
LED Edgelight System
Bezel Width (Top)
0.23"
Bezel Width (Left)
0.23"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-E2425HM
Zoro #
G321696224
UPC #
884116487470
Country of Origin
China

Dimensions

Width
21.2"
Bezel Width (Top)
0.23"
Bezel Width (Left)
0.23"
Width with Stand
21.21"
Stand Depth
6.73"
Height with Stand
16.23"
Stand Height
6.85"
Screen Size Class
24"
Depth with Stand
6.73"
Bezel Width (Bottom)
0.69"
Depth
1.9"
Bezel Width (Right)
0.23"
Height
12.8"
Stand Width
8.74"
Viewable Screen Size
23.8"

Details

Backlight Technology
LED Edgelight System
Color
Black
Max. Resolution
1920 x 1080
HDMI Inputs
1
Aspect Ratio
16:9
Color Gamut
72% NTSC (CIE 1931)
Vertical Viewing Angle
178°
Package Contents
Pro 24 Monitor, Stand, Power Cable, 1 x DisplayPort-DisplayPort Cable - 1.80 m, Quick Start Guide, Safety Information
Standard Refresh Rate
100 Hz
Glass Hardness
3H
HDMI Version
1.4
Stand Adjustments
Tilt
Non-operating Humidity Range
5% to 90% (Non-condensing)
Response Time
5 ms
Horizontal Viewing Angle
178°
Features
PVC Free, Mercury-free, BFR Free, Eye Comfort Technology, Anti-glare, Security Lock, Arsenic-free Glass, Cable Lock Slot
Pixel Pitch
0.27450 mm x 0.27450 mm
HDMI
Yes
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Panel Technology
In-plane Switching (IPS) Technology
Mount Type
Panel Mount
HDCP Supported
Yes
Voltage Current
700 mA
Maximum Preset Resolution
1920 x 1080 at 100Hz
Number of DisplayPort 1.2 (HDCP 1.4)
1
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Operation Hours
12-Hours/7 Days
Stand Color
Black
Operating Humidity Range
10% to 80% (Non-condensing)
Maximum Operating Altitude
16404 ft
Screen Mode
Full HD
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Input Voltage
100V AC to 240V AC
Energy Star
Yes
Number of DisplayPorts
1
Tilt Angle
-5° to 21°
Product Type
LED Monitor
Number of Screens
1
Frequency
60 Hz, 50 Hz
Screen Surface
Anti-glare
Remote Asset Management
DDPM
Total Number of HDMI Ports
1
Color Supported
16.7 Million Colors
DisplayPort
Yes
Brightness
250 Nit
Pixel Per Inch (PPI)
93
Native Contrast Ratio
1,000:1
Maximum Non-operating Altitude
40000 ft
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Stand Included
Yes
Number of VGA Ports
1
Maximum Preset Resolution
1920 x 1080 at 100Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.