PRO 27 PLUS QHD USB-C HUB MONITOR - P2725DE

  • Mfr # DELL-P2725DE

  • Zoro # G322605911


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Number of Screens
1
Maximum Operating Altitude
16404 ft
Number of USB Type-C (Power Delivery) Ports
2
Operating Humidity Range
10% to 80% (Non-condensing)
Glass Hardness
3H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2725DE
Zoro #
G322605911
UPC #
884116487517
Country of Origin
China

Dimensions

Height
14"
Depth
2"
Maximum Adjustable Height
5.91"
Extended Height with Stand
21.09"
Depth with Stand
7.57"
Compressed Height with Stand
15.19"
Bezel Width (Right)
0.31"
Screen Size Class
27"
Viewable Screen Size
27"
Bezel Width (Bottom)
0.51"
Bezel Width (Top)
0.31"
Bezel Width (Left)
0.31"
Height with Stand
21.09"
Stand Width
10.74"
Stand Depth
7.44"
Width with Stand
24.11"
Stand Height
16.86"
Width
24.1"

Details

Number of Screens
1
Maximum Operating Altitude
16404 ft
Number of USB Type-C (Power Delivery) Ports
2
Operating Humidity Range
10% to 80% (Non-condensing)
Glass Hardness
3H
Maximum Power Consumption
200 W
HDMI
Yes
Package Contents
Pro 27 Plus QHD USB-C Hub Monitor P2725DE, Stand, Power cable, 1 x DisplayPort to DisplayPort 1.4 cable - 1.80 m, 1 x USB-C to C 10Gbps, 100W cable - 1.00 m, 1 x USB Type-C to Type-A 5Gbps cable - 1.80 m, QR Card, Safety, Environmental, and Regulatory Information, Cable tie
Ethernet Technology
1 x RJ-45 Gigabit Ethernet
DisplayPort Output
Yes
Frequency
60 Hz, 50 Hz
Energy Star
Yes
Maximum Preset Resolution
2560 x 1440 at 100Hz
Network (RJ-45)
Yes
DisplayPort
Yes
Number of HDMI 2.1 (HDCP 1.4)
1
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Frequency
30 kHz to 151 kHz - USB Type C, 30 kHz to 151 kHz - HDMI, 30 kHz to 151 kHz - DisplayPort
Features
Flicker-free, Anti-glare, Wide Viewing Angle, Easy Arrange, Mercury-free, Low Blue Light, sRGB, Eye Comfort Technology, PVC Free, BFR Free, Narrow Bezel, Stand Lock, Security Lock, Kensington Lock, ComfortView Plus, Arsenic-free Glass
DisplayPort In
Yes
Mount Type
Panel Mount
HDCP Supported
Yes
Number of DisplayPorts
2
Non-operating Humidity Range
5% to 90% (Non-condensing)
Number of USB Ports
5
Aspect Ratio
16:9
Input Voltage
100V AC to 240V AC
HDMI Version
2.1
Off-Mode Power Consumption
300 mW
Color Gamut
99% sRGB (CIE 1931)
Pixel Per Inch (PPI)
109
Horizontal Viewing Angle
178°
Environmentally Friendly
Yes
Backlight Technology
LED Edgelight System
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of DisplayPort 1.4 (HDCP 1.4)
1
Stand Included
Yes
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Standard Refresh Rate
100 Hz
Response Time
5 ms
Swivel Angle
-45° to 45°
VESA Mount Compatible
Yes
Screen Mode
WQHD
VESA Mount Standard
100 x 100
Total Number of HDMI Ports
1
Product Type
LED Monitor
Operating Power Consumption
19.60 W
Adjustable Stand
Yes
Maximum Non-operating Altitude
40000 ft
Built-in Devices
USB Hub
Brightness
350 Nit
Pivot Angle
#ERROR!
Color Supported
16.7 Million Colors
Energy Efficiency Class
E
Operation Hours
8-Hours/5 Days
Color
Black, Silver
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Native Contrast Ratio
1,500:1
Standby Power Consumption
300 mW
USB
Yes
USB Type-C (Power Delivery) Upstream
90 W
Vertical Viewing Angle
178°
Total Number of USB Type-C Ports
2
Stand Adjustments
Pivot, Tilt, Height, Swivel
Max. Resolution
2560 x 1440
Remote Asset Management
DDPM
Voltage Current
3 A
USB Type-C
Yes
Tilt Angle
-5° to 21°
HDMI Inputs
1
Maximum Preset Resolution
2560 x 1440 at 100Hz

Description

DELL PRO 27 PLUS QHD USB-C HUB MONITOR - P2725DE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.