Pro Keyboard and Mouse

  • Mfr # 580BBSC
  • Zoro # G516558238
product price: 
$
56.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Movement Resolution (dpi)
4020
Hot Keys
Mute, CoPilot, On/Off Switch, Multimedia, Back, Volume Up, Volume Down, Play/Pause, Forward, Easy Switch
Height
1.02 in
Pointing Device Connectivity Technology
Wireless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
580BBSC
Zoro #
G516558238
UPC #
884116474784
Country of Origin
China

Dimensions

Height
1.02 in
Depth
5 in
Battery Size Supported
AAA, AA
Pointing Device Depth
4.13 in
Pointing Device Height
1.50 in
Pointing Device Width
2.36 in
Width
15.71 in

Details

Item
Keyboard & Mouse
Color
Black
Movement Resolution (dpi)
4020
Hot Keys
Mute, CoPilot, On/Off Switch, Multimedia, Back, Volume Up, Volume Down, Play/Pause, Forward, Easy Switch
Pointing Device Connectivity Technology
Wireless
Operating System Compatibility
ChromeOS, Ubuntu 18.04, Windows 7, Red Hat Enterprise Linux 8, Android, Mac OS, Windows 8.1, Windows 10, Windows 11
Battery Included
Yes
Scroller Type
Scroll Wheel
Movement Detection
Optical
Keyboard/Keypad Connectivity Technology
Wireless
Pointing Device Wireless Operating Frequency
2.40 GHz
Keyboard Form Factor
Full-size (100%)
Keyswitch Technology
Plunger
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Localization
English (US)
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Product Line
Pro
Pointing Device Type
Mouse
Platform Supported
Mac, PC
Device Supported
Monitor
Number of Buttons
3
Features
Spill Resistant, Quiet Keys, Programmable Keys, Adjustable Tilt, Anti-fade, Numeric Keypad, Low Battery Indicator, LED Indicator
Power Source
Battery
Wireless Receiver Interface
USB Type A
Bluetooth Version
5.1
Pointing Device Wireless Technology
Bluetooth/RF
Interface
USB Type A
Pointing Device Host Interface
USB Type A
Includes
Pro Compact Silent Keyboard and Mouse - KM555, Dell Secure Link USB Receiver - WR3, 2 x AAA Batteries, 1 x AA Battery, Documentation
Ergonomic Fit
Symmetrical

Ratings & reviews