Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Max 16 U9 32G 1T W11P

  • Mfr # 6G7YR

  • Zoro # G022701876


product price: $5,853.99
/ea
Free Shipping & Returns

Key Features

AI GPU
Yes
Drive Type
SSD
Energy Star
Yes
Depth
9.5"
Graphics Memory Technology
GDDR7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6G7YR
Zoro #
G022701876
UPC #
884116671534
Country of Origin
China

Dimensions

Depth
9.5"
Width
13.9"
Height
0.87"
Screen Size
16"

Details

AI GPU
Yes
Drive Type
SSD
Energy Star
Yes
Graphics Memory Technology
GDDR7
Wi-Fi Generation
Wi-Fi 7
Copilot Key
Yes
Brightness
500 Nit
Environmentally Friendly
Yes
Display Screen Type
LCD
Color Gamut
100% DCI-P3
Battery Chemistry
Lithium Ion (Li-Ion)
Environmental Certification
Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+), Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Features
ExpressCharge, Anti-glare Screen
Charger Included
Yes
Bluetooth
Yes
AI-powered
Yes
Standard Refresh Rate
120 Hz
Front Camera/Webcam Resolution
8 Megapixel
Infrared Camera
Yes
Front Camera/Webcam
Yes
Product Line
Pro Max
Operating System Language
English/Spanish/French/Brazilian Portuguese
Maximum Turbo Speed
5.40 GHz
On-board Memory
32 GB
Finger Print Reader
Yes
Graphics Memory Capacity
8 GB
Processor Core
Hexadeca-core (16 Core)
NPU Performance
13 TOPS
Item
Mobile Workstation
Sound Mode
Stereo
Processor Threads
16
Speaker Power
2 x 3W Woofer, 2 x 2.5W Tweeter
On-board Memory Technology
LPDDR5X
Screen Mode
Full HD Plus
Graphics Controller Model
RTX PRO 2000
USB Power Delivery Support
Yes
Systems Management
Intel vPro Enterprise Technology Enabled
Included Charger Power
165 W
TCO Certified
Yes
Keyboard Localization
English (US)
NPU Name
AI Boost
Power Plug Type
Type C
Operating System
Windows 11 Pro
Processor Model
285H
Screen Resolution
1920 x 1200
Cover Material
Magnesium, Aluminum
vPro Technology
Yes
Graphics Memory Accessibility
Dedicated
Total Solid State Drive Capacity
1 TB
Keyboard Backlight
Yes
Package Contents
Pro Max 16 MA16250Lithium Ion Battery, AC Adapter, Power CordUSB-C to USB-A adapter, Documentation, Quick Setup Guide
HDMI
Yes
Product Color
Magnetite
Processor Type
Core Ultra 9
Wireless LAN
Yes
Number of Thunderbolt 5 Ports
2
Number of Thunderbolt 4 Ports
1
Standard Memory
32 GB
Wireless LAN Standard
IEEE 802.11be
Number of Cells
6-cell

Description

SPL Dell Pro Max 16 Premium MA16250 Ultra 9 285HH 1TB SSD 16FHD+NonTouchRGB NVIDIARTX PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.