Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dell S718Ql Laser Proj 5000Lum 38X21 Sth PROJ-S718QL

S718Ql Laser Proj 5000Lum 38X21 Sth (Discontinued)

  • Mfr # PROJ-S718QL
  • Zoro # G2570649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROJ-S718QL
Zoro #
G2570649
UPC #
884116271161
Country of Origin
China

Dimensions

Width
18.1"
Depth
15.2"
Height
5.3"
Maximum Diagonal Image Size
10.83 ft
Maximum Focal Length
2.84 mm

Details

Item
Advanced 4K Laser Projector: S718QL
Aspect Ratio
0.67291
Contrast Ratio
2,000:1
Product Type
DLP Projector
Lamp Type
Laser
Projection Method
Rear
Package Contents
Advanced 4K Laser Projector: S718QL,1 x Power Cord (DAO - 9.8ft, ROW - 1.8m),1 x HDMI 2.0 Cable (1.8m),1 x Remote Control (Incl. Battery),1 x CR2032 Battery (Spare),User's Guide Documentation (USB-key User's Guide)
Normal Mode Lamp Life
20000 Hour
Operating Power Consumption
500 W
Number of Lamps
1
Graphic Mode
4K UHD
Video Signal Standard
HDTV
Standard Mode Brightness
5000 lm
USB
Yes
Throw Type
Ultra Short Throw
HDMI
Yes
Native Resolution
3840 x 2160

Description

The DELL S718QL Laser Proj 5000Lum 38X21 Sth is a DLP projector with a height of 5.3", width of 18.1", and depth of 15.2". It has a contrast ratio of 2,000:1 and a lamp type of laser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.