SPL PRO 14 PC14250 ULTRA 7 265U 16 GB 512GBSSD 14 FHD+TOUCH RGBCAMERA INTEG

  • Mfr # 286W6

  • Zoro # G221721545


product price:  $2,292.99
/ea
Free Shipping & Returns

Key Features

Sound Mode
Stereo
Graphics Memory Accessibility
Shared
Operating System Language
English/Spanish/French/Brazilian Portuguese
Height
0.80"
Screen Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286W6
Zoro #
G221721545
UPC #
884116491989
Country of Origin
China

Dimensions

Height
0.80"
Screen Size
14"
Width
12.4"
Depth
8.9"

Details

Sound Mode
Stereo
Graphics Memory Accessibility
Shared
Operating System Language
English/Spanish/French/Brazilian Portuguese
Screen Resolution
1920 x 1200
Maximum Turbo Speed
5.30 GHz
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
NPU Name
AI Boost
Maximum Battery Run Time
10.30 Hours
HDMI
Yes
Systems Management
Intel vPro Enterprise Management Enabled
Smart Card Reader
Yes
Number of Cells
3-cell
Front Camera/Webcam
Yes
Number of Occupied Memory Slots
1
Ethernet Technology
Gigabit Ethernet
Product Color
Platinum Silver, Metallic
Processor Model
265U
Standard Refresh Rate
60 Hz
Processor Speed
2.10 GHz
Network (RJ-45)
Yes
Speaker Power
2 x 2W
Energy Star
Yes
Package Contents
Pro 14 PC14250Standard Battery, AC Adapter, Power Cord, Documentation, Quick Start Guide
Number of Thunderbolt 4 Ports
1
Wireless LAN
Yes
TCO Certified
Yes
Environmentally Friendly
Yes
Infrared Camera
Yes
Features
ExpressCharge Boost, ExpressCharge, Anti-glare Screen
Drive Type
SSD
Graphics Memory Technology
DDR5 SDRAM
Included Charger Power
65 W
Keyboard Localization
English (US)
Product Line
Pro 14
Processor Threads
14
Standard Memory
16 GB
Speakers
Yes
Screen Mode
Full HD Plus
Keyboard Backlight
Yes
Maximum Supported System Memory
64 GB
Operating System
Windows 11 Pro
NPU Performance
12 TOPS
Number of Free Memory Slots
1
Installed Slot Memory
16 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Core
Dodeca-core (12 Core)
Number of USB 3.2 Gen 2 Type-C Ports
1
Power Plug Type
Type C
Display Screen Technology
In-plane Switching (IPS) Technology
Total Solid State Drive Capacity
512 GB
System Memory Technology
DDR5 SDRAM
Touchscreen
Yes
Total Number of USB Ports
3
Wi-Fi Generation
Wi-Fi 6E
vPro Technology
Yes
USB Power Delivery Support
Yes
Wireless LAN Standard
IEEE 802.11ax
Total Number of Memory Slots
2
Processor Type
Core Ultra 7
Item
Notebook
Copilot Key
Yes
Brightness
300 Nit
AI-powered
Yes
Color Gamut
100% sRGB
Bluetooth
Yes
Camera Privacy Shutter
Yes
Charger Included
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.