EXPERTBOOK ULTRA 5 PROC 125U 1.3 GHZ 12MB CACHE UP TO 4.3 GHZ 12C AI BOOST NPU 1

  • Mfr # B3404CMA-XS54T

  • Zoro # G514884285


product price:  $1,295.99
/ea
Free Shipping & Returns

Key Features

Total Installed System Memory
16 GB
Processor Speed
1.30 GHz
Number of Cells
3-cell
Width
12.4"
Number of USB 3.2 Gen 2 Type-A Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3404CMA-XS54T
Zoro #
G514884285
UPC #
197105417786
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.4"
Screen Size
14"
Height
0.78"
Depth
8.9"

Details

Total Installed System Memory
16 GB
Processor Speed
1.30 GHz
Number of Cells
3-cell
Number of USB 3.2 Gen 2 Type-A Ports
2
Ethernet Technology
Gigabit Ethernet
AC Adapter Frequency
50 Hz, 60 Hz
Package Contents
ExpertBook B3 B3404CMA-XS54T Notebook Lithium Polymer Battery AC Adapter
Graphics Memory Technology
DDR5 SDRAM
HDMI
Yes
Bluetooth
Yes
Environmentally Friendly
Yes
Drive Type
SSD
Total Number of USB Ports
2
Number of Thunderbolt 4 Ports
2
Maximum Power Supply Wattage
65 W
Environmental Certification
TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Total Solid State Drive Capacity
512 GB
Graphics Memory Accessibility
Shared
Energy Efficiency Certification
ENERGY STAR 8.0
Installed Slot Memory
16 GB
Processor Model
125U
Total Number of Memory Slots
2
Power Plug Type
Type C
AI-powered
Yes
TCO Certified
Yes
USB Power Delivery Support
Yes
Operating System Platform
Windows
Operating System
Windows 11 Pro
Display Screen Technology
NanoEdge, Tru2Life
Maximum Supported System Memory
32 GB
Processor Type
Core Ultra 5
Network (RJ-45)
Yes
Copilot Key
Yes
System Memory Technology
DDR5 SDRAM
Wireless LAN
Yes
Processor Core
Dodeca-core (12 Core)
Maximum Turbo Speed
4.30 GHz
Charger Included
Yes
Energy Star
Yes
Wireless LAN Standard
IEEE 802.11ax
Item
Notebook
Series
B3404

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.