SPL PRO MAX 14 PREMIUM MA14250 ULTRA 7 265HH 512GB SSD 14 FHD+NON-TOUCHRGB

  • Mfr # KWD35

  • Zoro # G522447052


product price:  $6,529.99
/ea
Free Shipping & Returns

Key Features

Total Solid State Drive Capacity
512 GB
Power Plug Type
Type C
Graphics Memory Technology
GDDR7
Depth
8.4"
AI-powered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KWD35
Zoro #
G522447052
UPC #
884116671510
Country of Origin
Viet Nam

Dimensions

Depth
8.4"
Width
12.2"
Screen Size
14"
Height
0.79"

Details

Total Solid State Drive Capacity
512 GB
Power Plug Type
Type C
Graphics Memory Technology
GDDR7
AI-powered
Yes
Wireless LAN Standard
IEEE 802.11be
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Brightness
400 Nit
Finger Print Reader
Yes
Sound Mode
Stereo
Processor Model
265H
Bluetooth
Yes
Processor Threads
16
Color Gamut
100% sRGB
Screen Resolution
1920 x 1200
Copilot Key
Yes
On-board Memory
32 GB
Front Camera/Webcam Resolution
8 Megapixel
Environmentally Friendly
Yes
Front Camera/Webcam
Yes
Infrared Camera
Yes
Processor Core
Hexadeca-core (16 Core)
Keyboard Backlight
Yes
Number of Thunderbolt 4 Ports
2
Item
Mobile Workstation
Graphics Controller Model
RTX PRO 1000
Product Line
Pro Max
Keyboard Localization
English (US)
Wi-Fi Generation
Wi-Fi 7
Maximum Turbo Speed
5.30 GHz
Energy Star
Yes
NPU Name
AI Boost
Features
ExpressCharge, Anti-glare Screen
Standard Refresh Rate
60 Hz
Graphics Memory Capacity
8 GB
Cover Material
Aluminum, Magnesium
Screen Mode
Full HD Plus
Product Color
Magnetite
Speaker Power
4 x 2.5W
Operating System Language
English/Spanish/French/Brazilian Portuguese
USB Power Delivery Support
Yes
Package Contents
Pro Max Premium MA14250 Mobile WorkstationLithium Ion Battery, AC Adapter, Power Cord, Documentation, Quick Setup Guide
HDMI
Yes
NPU Performance
13 TOPS
Number of Thunderbolt 5 Ports
2
Camera Privacy Shutter
Yes
Wireless LAN
Yes
Systems Management
Intel vPro Enterprise Technology Enabled
vPro Technology
Yes
Charger Included
Yes
Number of Cells
4-cell
Drive Type
SSD
Operating System
Windows 11 Pro
On-board Memory Technology
LPDDR5X
Graphics Memory Accessibility
Dedicated
Included Charger Power
130 W
Processor Type
Core Ultra 7
Standard Memory
32 GB
TCO Certified
Yes

Description

NVIDIARTX PRO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.