SPL PRO MAX 16 MC16250 ULTRA 5 235H 16GB 256GBSSD 16FHDNON-TOUCH RGBCAMERAM

  • Mfr # D55TP

  • Zoro # G022442625


product price:  $2,344.99
/ea
Free Shipping & Returns

Key Features

Operating System
Windows 11 Pro
Network (RJ-45)
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Graphics Memory Accessibility
Shared
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D55TP
Zoro #
G022442625
UPC #
884116490791
Country of Origin
Viet Nam

Dimensions

Height
1.01"
Depth
10.1"
Screen Size
16"
Width
14.1"

Details

Operating System
Windows 11 Pro
Network (RJ-45)
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Graphics Memory Accessibility
Shared
Energy Star
Yes
Keyboard Localization
English (US)
Environmentally Friendly
Yes
Features
ExpressCharge, Anti-glare Screen
Number of Cells
4-cell
AI-powered
Yes
HDMI
Yes
Copilot Key
Yes
Charger Included
Yes
Bluetooth
Yes
Display Screen Type
LCD
Drive Type
SSD
Number of USB 3.2 Gen 1 Type-A Ports
2
Color Gamut
45% NTSC
Front Camera/Webcam
Yes
Processor Model
235H
Screen Mode
Full HD Plus
Package Contents
Pro Max 16 MC16250Lithium Polymer Battery, AC Adapter, E5 Power Cord (1M for US)Quick Setup GuideDocumentation
Systems Management
Intel vPro Enterprise Technology Enabled
Processor Core
Tetradeca-core (14 Core)
Product Line
Pro Max
Maximum Turbo Speed
5 GHz
Included Charger Power
100 W
TCO Certified
Yes
Maximum Supported System Memory
64 GB
NPU Performance
13 TOPS
Processor Speed
2.40 GHz
Number of Occupied Memory Slots
2
Total Number of USB Ports
2
vPro Technology
Yes
Total Solid State Drive Capacity
256 GB
Number of Thunderbolt 4 Ports
2
Graphics Controller Model
Arc Pro 140T GPU
NPU Name
AI Boost
Keyboard Backlight
Yes
Standard Memory
16 GB
Graphics Memory Technology
DDR5 SDRAM
Processor Type
Core Ultra 5
Screen Resolution
1920 x 1200
Battery Chemistry
Lithium Polymer (Li-Polymer)
Standard Refresh Rate
60 Hz
Brightness
300 Nit
Power Plug Type
Type C
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Total Number of Memory Slots
2
USB Power Delivery Support
Yes
Copilot+ PC
Yes
Ethernet Technology
Gigabit Ethernet
Installed Slot Memory
16 GB
Processor Threads
14
System Memory Technology
DDR5 SDRAM
Operating System Language
English/Spanish/French/Brazilian Portuguese
Item
Notebook

Description

IC INTEGRATED BACKLIT KB WIN11PRO WLAN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.