SPL PRO MAX 16 PLUS MB16250 ULTRA 7 265HXHX 32GB: 2X16GBNECC 512GB SSD 16 FHDNON-TOUCHRGBCAMER

  • Mfr # PM0V8

  • Zoro # G222605738


product price:  $6,357.99
/ea
Free Shipping & Returns

Key Features

NPU Performance
13 TOPS
Number of Occupied Memory Slots
2
Graphics Controller Model
RTX PRO 1000
Screen Size
16"
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM0V8
Zoro #
G222605738
UPC #
884116671602
Country of Origin
Viet Nam

Dimensions

Screen Size
16"
Width
14.2"
Depth
10.2"
Height
1.22"

Details

NPU Performance
13 TOPS
Number of Occupied Memory Slots
2
Graphics Controller Model
RTX PRO 1000
Sound Mode
Stereo
Speaker Power
2 x 2W
TCO Certified
Yes
Total Number of USB Ports
2
System Memory Technology
DDR5 SDRAM
Total Solid State Drive Capacity
512 GB
Standard Refresh Rate
60 Hz
Copilot Key
Yes
Drive Type
SSD
Included Charger Power
280 W
Graphics Memory Accessibility
Dedicated
Keyboard Backlight
Yes
AI-powered
Yes
Color Gamut
45% NTSC
Item
Mobile Workstation
Operating System
Windows 11 Pro
Network (RJ-45)
Yes
Number of Thunderbolt 4 Ports
1
HDMI
Yes
Wireless LAN
Yes
Keyboard Localization
English (US)
Charger Included
Yes
Installed Slot Memory
32 GB
Wi-Fi Generation
Wi-Fi 7
Graphics Memory Capacity
8 GB
Processor Type
Core Ultra 7
Processor Threads
20
Package Contents
Pro Max 16 MB16250Lithium Ion Battery, AC Adapter, E5 Power Cord 1M for US, Documentation, Quick Setup Guide
Number of USB 3.2 Gen 1 Ports
2
Power Plug Type
Type C
Display Screen Type
LCD
Brightness
300 Nit
Ethernet Technology
2.5 Gigabit Ethernet
Front Camera/Webcam
Yes
Maximum Turbo Speed
5.30 GHz
Product Color
Magnetite
Operating System Language
English/Spanish/French/Brazilian Portuguese
Processor Model
265HX
Graphics Memory Technology
GDDR7
NPU Name
AI Boost
Intel Evo Platform
Yes
Features
ExpressCharge, ExpressCharge Boost
Processor Core
Icosa-core (20 Core)
Number Of Ethernet Ports
1
Number of Thunderbolt 5 Ports
2
Standard Memory
32 GB
Systems Management
Intel vPro Enterprise Technology Enabled
Product Line
Pro Max
vPro Technology
Yes
Number of Cells
6-cell
Screen Mode
Full HD Plus
Bluetooth
Yes
Screen Resolution
1920 x 1200
USB Power Delivery Support
Yes
Wireless LAN Standard
IEEE 802.11be

Description

SPL DELL PRO MAX 16 PLUS MB16250 ULTRA 7 265HXHX 32GB: 2X16GBNECC 512GB SSD 16 FHDNON-TOUCHRGBCAMERAMIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.