Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dell U2421E 24IN LED MON 19X12 8MS HDMI USB DELL-U2421E

U2421E 24IN LED MON 19X12 8MS HDMI USB (Discontinued)

  • Mfr # DELL-U2421E
  • Zoro # G214907932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DELL-U2421E
Zoro #
G214907932
UPC #
884116381112
Country of Origin
China

Dimensions

Height
12.4"
Width
20.9"
Depth
1.5"
Depth with Stand
6.81"
Screen Size Class
24"
Width with Stand
20.90"
Height with Stand
14.33"
Viewable Screen Size
23.8"

Details

Aspect Ratio
0.67361
Native Contrast Ratio
1,000:1
Standard Refresh Rate
60 Hz
Stand Adjustments
Height
USB Type-C
Yes
Number of HDMI Inputs
1
Brightness
350 Nit
Panel Technology
In-plane Switching (IPS) Black Technology
HDMI
Yes
USB
Yes
Number of Screens
1
Maximum Resolution
1920 x 1200
Mount Type
Desk Mountable
Item
LCD Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.