This item is Discontinued.

Dell Ultrasharp 27 4K USB C Monitor DELL-U2720Q

Ultrasharp 27 4K USB C Monitor (Discontinued)

  • Mfr # DELL-U2720Q
  • Zoro # G1913618
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DELL-U2720Q
Zoro #
G1913618
UPC #
884116365853
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

HD Resolution
4K
Item
Monitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.